KJB Security Products SC82004K Xtreme Life 4K Night Vision Oscillating Fan
Mfr # SC82004K
Zoro # G504060255
Product Information
- Brand Kjb Security
- MFR # SC82004K
- Zoro # G504060255
- UPC # 738549886587
- Country of Origin Canada
- Category Security Video Cameras
Description
4K - Covertly designed to be a fully functioning fan, it is equipped with a HD night vision camera and DVR. The fan's oscillation expands the camera's field of view which can record action up to 20 feet away in near darkness.
We named this hidden camera line Xtreme Life for a reason. These HD hidden cameras are equipped with a built-in battery capable of recording 16 straight hours of activity or holding a change in standby mode for up to 90 days. Plus, with 4K resolution this is about as real-time video as you can get.
Free from wires, Xtreme Life hidden cameras come in a variety of designs for home and business security and the flexibility suited for both indoor and outdoor surveillance. Built-in recording provides portable HD video inside of every Xtreme Life DVR system. Select models are supported by the added benefit of night vision recordings.
Features- HD Resolution UP to 4K
- Selectable Resolution 4K-720
- Adjsutable frame rates as high as 120FPS
- Indoor/Outdoor Hidden Video Surveillance Systems (select models)
- Long Lasting Rechargeable Battery using PIR Sensor Provide Up To 90 days of Standby (16 hours Continuous record)
- Night Vision - Hidden IR Lights Capture Video at Night (select models)
- Time/Date Stamped Files
- Digital CMOS camera with 2160 Image Censor Provides Crystal Clear Captured Video
- Memory Card Recording for Portable, Transferable Storage - up to 128GB
- Easy HD Video Playback Now Capable of Playback on Windows, Apple, Android and Other Platforms
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Ultra Tech IM-1270 12V 7Ah Alarm Battery (ULTRATECH-IM-1270)
- PEERLESS Full Motion TV Wall Mount, 22" to 40" Screen, 80 lb. Capacity (PA740)
- EMATIC 8-Inch Universal Tablet Case (EUT801)
- MOUNT-IT Floating Wall Shelves Bracket (DOUBLE) (MI-8402)
- KJB SECURITY Xtreme Life 4K Night Vision Bird Feeder (SC70504K)
- KJB SECURITY Xtreme Life 4K Electrical Box (SC70094K)
- KJB SECURITY Xtreme Life 4K Plant Camera (SC70404K)
- KJB SECURITY Zone Shield 4K Wall Clock (SC92094K)
- W BOX 9 CHANNEL 7.5A 12VDC CCTV (0E-1275AD9)
- UNIVIEW 4MP+4MP Starlight Full Spectrum Intelligence 4 Inch Twin-Lens Dome (IPC94144SFW-X25-F40C)
- SIMPLY45 Pass Through Crimper for UTP Plugs - 1Ea/Blister (SIM-S45-C100)
- Kjb Security Security Video Cameras