Shop All Security Video Cameras
Kjb Security
KJB Security Products DVR202HD 1080P Key Chain HD Camera & DVR
Mfr # DVR202HD
Zoro # G603995441
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kjb Security
- MFR # DVR202HD
- Zoro # G603995441
- UPC # 738549883425
- Country of Origin Taiwan, Province of China
- Category Security Video Cameras
Description
Covertly record video in HD with this handheld hidden Key Chain Camera. Its on-board DVR system takes a small memory card while the pinhole cameras records surveillance video in HD.
Features- HD Resolution powers high quality covert recording
- Built-in DVR records high def video at the press of a button
- One button operation captures video or photographs instantly
- Capable of capturing 1920 x 1080 videos and 5 mega pixel photographs
- Supports up to a 32GB memory card
- USB data transfer instantanly moves your recording to any PC or Mac
- Powered by a rechargeable battery
- Time/Date stamped files
- Free Memory Card Included
- Vibration alert mode for covert activaton
- Video Resolution : 1280 x 720, 1920 x 1080 @30FPS
- Camera: 5 Mega Pixel cm. OS
- Battery Life: 100 mins
- Battery Type: Li-ion
- Photo Format: JPG
- Video Format: AVI
- FOV: 66 degree
- Lux: 1.3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Schneider Electric IT USA RBC35 Replacement Battery Cartridge No. 35 (RBC35)
- MIGHTY MAX BATTERY 12V 15AH F2 Replacement Battery for EaglePicher CareFree CF-12V12 (ML15-1237567)
- IDENTIPLUS ID Wristband, Adhesive, Light Green, PK500 (T2-01)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH UPS Battery Repl 20Ah BB Battery HR22-12, HR2212 (ML18-1221119)
- KJB SECURITY Zone Shield 4K Wall Clock (SC92094K)
- KJB SECURITY Xtreme Life 4K Night Vision Bird Feeder (SC70504K)
- KJB SECURITY Xtreme Life 4K Plant Camera (SC70404K)
- KJB SECURITY Xtreme Life 4K Electrical Box (SC70094K)
- CAPTURE ADVANCE 2MP 2.8MM HD EYEBALL (R2-HD2MPEYE)
- HANWHA TECHWIN Bullet Camera 4Mp Ir (QNO-7010R)
- VITEK IP Dome Camera, Moterized Lens, 8MP (VTD-TND8RMEA)
- Kjb Security Security Video Cameras