Shop All Marine Paints
Kiwigrip
White 1 Liter Pouch With Roller
Mfr # KG-1WP-R
Zoro # G6847794
product price: $47.89
/ea
$47.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kiwigrip
- MFR # KG-1WP-R
- Zoro # G6847794
- UPC # 15568074592
- Country of Origin Unknown
- Category Marine Paints
Description
1 Liter Pouch - White with 4" Roller. KiwiGrip is a durable, non-skid deck coating system developed by New Zealand yachtsmen specifically for use on boats. Most other traction or anti slip coatings are simply repackaged industrial products.. The hard acrylic polymer provides a durable, homogeneous, elastic surface. It spreads quickly and easily. By using one of KiwiGrip's proprietary rollers and by varying application technique, the texture can be adjusted from fine to aggressive for the right amount of traction.. In late 2011, KiwiGrip introduced an improved formulation for longer working time and improved color retention.. Features: Low-glare, IR reflective finish. Homogenous color that won't wear through and expose filler materials. UV stabilizer for consistent color. Vary texture by application technique used. Apply over wood, fiberglass, epoxy, concrete, or metal. Rolls over other worn non-skid surfaces nicely. Non-toxic, no volatile solvents, very low VOC. Cleans up with soap and water. Complete, detailed "how-to" instructions come with every can. Coverage: 2 square meters per liter (80 SF/Gal).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO Leather Texture Roller and Frame (TP15155)
- LINZER Roller Frame Extend 5Wire 9In (RF300)
- WOOSTER 6" Mini Paint Roller Cover, 1/2" Nap, Woven Fabric, 2 PK (R229-6)
- RUST-OLEUM Rust-Oleum Specialty Flat Fluorescent Red Spray Paint 11 oz (1991830)
- KIWIGRIP Grey 1 Liter Pouch With Roller (KG-1GP-R)
- KIWIGRIP 4 - 1 Liter Pouches - White w/4" Roller (KG-4WP-R)
- KIWIGRIP 4 - 1 Liter Pouches - Cream w/4" Roller (KG-4CP-R)
- KIWIGRIP 4, 1 Liter Pouches, Black with 4 in. Roller (KG-4BK-PR)
- KIWIGRIP 4" Roller Brush (KG1020-4)
- RUST-OLEUM Topside Paint, White, Alkyd (206999)
- PRESTA Hydro Protek Ceramic Coating - 22oz Spray (169622)
- Kiwigrip Marine Paints