Shop All Tool Belts & Pouches
Kiwigrip
Pouch, 1 Liter Pouch - Blue w/4in Roller, Blue
Mfr # KG-1BL-PR
Zoro # G410046107
$47.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Pouch
- Color Blue
Product Information
- Brand Kiwigrip
- MFR # KG-1BL-PR
- Zoro # G410046107
- UPC # 15568074653
- Country of Origin New Zealand
- Category Tool Belts & Pouches
Details
Item | 1 Liter Pouch - Blue w/4in Roller |
Tool Storage Type Included | Pouch |
Color | Blue |
Description
1 Liter Pouch - Blue with 4in Roller. KiwiGrip is a durable, non-skid deck coating system developed by New Zealand yachtsmen specifically for use on boats. Most other traction or anti slip coatings are simply repackaged industrial products. The hard acrylic polymer provides a durable, homogeneous, elastic surface. It spreads quickly and easily. By using one of KiwiGripFTs proprietary rollers and by varying application technique, the texture can be adjusted from fine to aggressive for the right amount of traction. In late 2011, KiwiGrip introduced an improved formulation for longer working time and improved color retention.Features: Low-glare, IR reflective finish. Homogenous color that wonFTt wear through and expose filler materials. UV stabilizer for consistent color. Vary texture by application technique used. Apply over wood, fiberglass, epoxy, concrete, or metal. Rolls over other worn non-skid surfaces nicely. Non-toxic, no volatile solvents, very low VOC. Cleans up with soap and water. Complete, detailed inhow-toin instructions come with very can. Coverage: 2 square meters per liter 80 SF/Gal.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 31/32 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank (48562)
- MAYHEW STEEL PRODUCTS CHISEL REG CAPE 150-1/4" (MY10402MAY)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.063in (111206300)
- HALDER SIMPLEX Simplex 50 Replacement Face Insert, Red (3206.05)
- KLEIN TOOLS Black Ballistic Nylon Tool Belt, L, 27 Pockets, 5710L (5710L)
- 3M DBI-SALA Tool Pouch, Holster, Black, Polyester (1500089)
- GATORBACK Professional Carpenter's Tool Belt Combo - Large 35" - 39" (B140-L)
- KLEIN TOOLS Tool Belt, Tool Belt, Black, Nylon (5704XL)
- CLIP & CARRY Kydex Sheath for the Leatherman Surge, LSURGE-CF-BLK (LSURGE-CF-BLK)
- CLC WORK GEAR Tool Pouch, Tool Holster, Tan, Leather, 1 Pockets (417)
- KLEIN TOOLS Tool Pouch, Tool Pouch, Tan, Canvas, 1 Pockets (5416TSR)
- Kiwigrip Tool Belts & Pouches