Shop All Marine Paints
Kiwigrip
Grey 1 Liter Pouch With Roller
Mfr # KG-1GP-R
Zoro # G6848065
$50.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kiwigrip
- MFR # KG-1GP-R
- Zoro # G6848065
- UPC # 15568074615
- Country of Origin Unknown
- Category Marine Paints
Description
1 Liter Pouch - Grey with 4" Roller. KiwiGrip is a durable, non-skid deck coating system developed by New Zealand yachtsmen specifically for use on boats. Most other traction or anti slip coatings are simply repackaged industrial products.. The hard acrylic polymer provides a durable, homogeneous, elastic surface. It spreads quickly and easily. By using one of KiwiGrip's proprietary rollers and by varying application technique, the texture can be adjusted from fine to aggressive for the right amount of traction.. In late 2011, KiwiGrip introduced an improved formulation for longer working time and improved color retention.. Features: Low-glare, IR reflective finish. Homogenous color that won't wear through and expose filler materials. UV stabilizer for consistent color. Vary texture by application technique used. Apply over wood, fiberglass, epoxy, concrete, or metal. Rolls over other worn non-skid surfaces nicely. Non-toxic, no volatile solvents, very low VOC. Cleans up with soap and water. Complete, detailed "how-to" instructions come with every can. Coverage: 2 square meters per liter (80 SF/Gal).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Airless Tip, Sz 0.021 In, Pattern 10-12 In (LTX521)
- SPRAYON Red Insulating Varnish, 20 oz. (SC0601000)
- WOOSTER 4.5 in Mini Paint Roller Cover, 3/8" Nap, Woven Fabric (RR502-4 1/2)
- BINKS Conventional Spray Gun, Siphon, 0.070 in. (2101-4307-5)
- KIWIGRIP White 1 Liter Pouch With Roller (KG-1WP-R)
- KIWIGRIP 4 - 1 Liter Pouches - White w/4" Roller (KG-4WP-R)
- KIWIGRIP 4, 1 Liter Pouches, Black with 4 in. Roller (KG-4BK-PR)
- KIWIGRIP 4 - 1 Liter Pouches - Cream w/4" Roller (KG-4CP-R)
- KIWIGRIP 4" Roller Brush (KG1020-4)
- OLD MASTERS Old Masters 92504 Semi Gloss Spar Marine Varnish - 1 Quart (86348925045)
- RUST-OLEUM 1 Qt. Semi-Gloss White Topside Paint (207000)
- Kiwigrip Marine Paints