Shop All Marine Paints
Kiwigrip
4, 1 Liter Pouches, Black with 4 in. Roller
Mfr # KG-4BK-PR
Zoro # G808640566
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kiwigrip
- MFR # KG-4BK-PR
- Zoro # G808640566
- UPC # 15568074684
- Country of Origin United States
- Category Marine Paints
Description
4 - 1 Liter Pouches - Black with 4 in. Roller KiwiGrip is a durable, non-skid deck coating system developed by New Zealand yachtsmen specifically for use on boats. Most other traction or anti-slip coatings are simply repackaged industrial products. The hard acrylic polymer provides a durable, homogeneous, elastic surface. It spreads quickly and easily. By using one of KiwiGrip's proprietary rollers and by varying application techniques, the texture can be adjusted from fine to aggressive for the right amount of traction. In late 2011, KiwiGrip introduced an improved formulation for longer working time and improved color retention. Features: Low-glare, IR reflective finish Homogenous color that won't wear through and expose filler materials UV stabilizer for consistent color Vary texture by application technique used Apply over wood, fiberglass, epoxy, concrete, or metal Rolls over other worn non-skid surfaces nicely Non-toxic, no volatile solvents, very low VOC Cleans up with soap and water Complete, detailed in. how-to in. instructions come with every can Coverage: 2 square meters per liter 80 SF/Gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON Quik-Mark WB Inverted Marking Paint, Type: APWA, Brilliant White, Size: 20 oz - Net Wt 17 oz, (A03901004)
- TRIMACO Eliminator Leakproof/Slip Resistant Drop Cloth, 4ftLx15ftW (80328)
- GENERAL FINISHES 1 Pt Clear Glaze Effects Water-Based Translucent Color (PTCB)
- PREMIER #5 Artist Paint Brush, Red Sable Bristle, 12 PK (AR15215)
- KIWIGRIP 4" Roller Brush (KG1020-4)
- KIWIGRIP 4 - 1 Liter Pouches - White w/4" Roller (KG-4WP-R)
- KIWIGRIP 4 - 1 Liter Pouches - Cream w/4" Roller (KG-4CP-R)
- KIWIGRIP Grey 1 Liter Pouch With Roller (KG-1GP-R)
- KIWIGRIP White 1 Liter Pouch With Roller (KG-1WP-R)
- INTERLUX Cetol Marine Wood Finish, Natural Teak Gal. (IVA316G)
- SEAL-ONCE 1 GAL MARINE Premium Wood Sealer (SO7614)
- Kiwigrip Marine Paints