Shop All Limit Switch Accessories
Kitz
120240480VAc Limit Switch
Mfr # 68-012
Zoro # G407142119
original price:
$184.57
16% off
new price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Size 0.5 in
- Thread Type NPT
- Mounting Type Threaded
- Actuation Type Manual
Product Information
- Brand Kitz
- MFR # 68-012
- Zoro # G407142119
- Country of Origin Unknown
- Category Limit Switch Accessories
Dimensions
Size | 0.5 in |
Details
Material | Bronze |
Thread Type | NPT |
Mounting Type | Threaded |
Actuation Type | Manual |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTONICS Extension Cordset, 6 Pin, Receptacle (CID6S-10)
- MERSEN Add-on Switch Quick Connect (AOS-Q)
- PHASE-A-MATIC Phase Converter, Rotary, 208/230V AC, 208/230V AC, 100A, 42A (R-15)
- POLARIS Wire Connector, Insulated, 14 AWG, 1/0 AWG (IPLD1/0-4B)
- TELEMECANIQUE SENSORS Guard Retaining Device (XCSZ21)
- TELEMECANIQUE SENSORS Limit Switch Head, Cat Wisker, Top, 5.19 in (ZCE06)
- TELEMECANIQUE SENSORS 9007C Limit Switch Hub For Lever Shaft (9007S9)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body IP 65, 66, 67 (9007CO52)
- TELEMECANIQUE SENSORS Straight Locking Actuating Key (ZCKY071)
- TELEMECANIQUE SENSORS Limit Sw Body Snap Double Brk 1No/Nc 1P (ZCKL1)
- EATON 2NC/2NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (E50SBL)
- Kitz Limit Switches & Accessories