Shop All Baking Utensils
Kitchenaid
KitchenAid 6009349 Black ABS & Nylon Basting Spoon
Mfr # 6009349
Zoro # G103979835
product price: $29.55
/ea
$29.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kitchenaid
- MFR # 6009349
- Zoro # G103979835
- UPC # 24131405237
- Country of Origin Unknown
- Category Baking Utensils
Description
No kitchen is complete without the right set of Kitchenware products. Kitchenware is also required to store dry food, or even left overs. Now maintain your kitchen in an organized manner with the array of kitchenware.
Specifications- Color: Black
- Material: ABS/Nylon
- Product Type: Basting Spoon
- Dishwasher Safe: Yes
- Maximum Temperature: 450 deg. F
- Weight: 0.32 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUREWINE THE WAND 4PK (2917-WP-113)
- ALLPOINTS Pens, Round Stick , Fine, Blk, 12-Pk (1391081)
- FISHER Stem Kit 1/2 Right Hand Check (2000-0004)
- ICE-O-MATIC Scoop Ice Large 82 Ounce (9051127-01)
- KITCHENAID KitchenAid 6009343 Black ABS & Nylon Short Turner (6009343)
- MERCER CUTLERY Spatula, 10 In (M18800P)
- RSVP INTERNATIONAL French Rolling Pin - 18in - Ss (ROLL-18)
- RSVP INTERNATIONAL Cake Tester (TEST)
- CRESTWARE Whip, Stainless Steel, 14 In (FW14)
- HTI Plastic Decal Scraper (12/Box) (PB200)
- MONARCH Cheesecloth Boxes Grade 60 UNBLEACHED (N060-W37)
- Kitchenaid Baking Utensils