Shop All Pipe Thread Sealant Tape
Kissler
Thread Sealant Tape, 1/2 In. W, 520 In. L
Mfr # 08-2000
Zoro # G7465753
product price: $1.29
/ea
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE
- Application Copper Pipe for Water
- Color White
- Backing Material PTFE
- Overall Length 43 ft
Product Information
- Brand Kissler
- MFR # 08-2000
- Zoro # G7465753
- UPC # 026607169322
- Country of Origin China
- Category Pipe Thread Sealant Tape
Dimensions
Overall Length | 43 ft |
Overall Width | 1/2 in |
Length | 520 in |
Width | 1/2 in |
Details
Item | Thread Sealant Tape |
Material | PTFE |
Application | Copper Pipe for Water |
Color | White |
Backing Material | PTFE |
Standards | UL 31 |
Liquid Pressure Range | 0 to 10,000 psi |
For Material Type | Copper |
For Fluid Type | Water |
Maximum Operating Pressure for Liquids | 10,000 psi |
Tape Type | Pipe Thread Sealant Tape |
Description
Thread Sealant Tape, Overall Width 1/2 in, Overall Length 43 ft, Maximum Operating Pressure for Liquids 10,000 psi, Color White, Tape Type Pipe Thread Sealant Tape, For Material Type Copper, For Fluid Type Water, Standards UL 31, Backing Material PTFE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Hot Melt Adhesive, E-20NS Series, Clear, Dual-Cartridge, 2:01 Mix Ratio, 25 hr Functional Cure (237119)
- USA INDUSTRIALS Sikaflex 295 Marine UV Resistant Sealant/Adhesive, Black, 10.3oz, Cartridge (SIKA-778)
- ANTI-SEIZE TECHNOLOGY Thread Seal Tape Assortment (16005)
- PANDUIT Rubber Foam Tape 1/32" X 0.50" X 72Yd (P32W2R1-50-72)
- KISSLER Thread Sealant Tape, 1/2 In W, 260 In L (O8-2020)
- ZORO SELECT Sealant Tape, 1/2 x 260 In (21TF32)
- ORBIT White 1/2 in. W X 520 in. L Thread Seal Tape (31273)
- MARKAL Thread Sealant Tape, PTFE, 520 in. L, White (44075)
- ANTI-SEIZE TECHNOLOGY Joint Sealant, PTFE Gasket, 1/4"X 100ft. (28107)
- IMPERIAL Gasket Tape Kit, 7 ft L, 58 in W, Fiberglass (KK0142)
- SEALEX Joint Sealant, 3/4 in. W, White, 100 ft. L (SX0000-0750-0100)
- Kissler Pipe Sealants