Shop All Toilet Repair Parts
Kissler
Tank to Bowl Kit, Brass and Rubber, Kohler
Mfr # 68-7156
Zoro # G4014631
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Kohler
- Material Brass and Rubber
- Type Tank to Bowl Kit
- Material of Construction Brass and Rubber
- For Use With Kohler
Product Information
- Brand Kissler
- MFR # 68-7156
- Zoro # G4014631
- UPC # 026607007914
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Dimensions
Manufacturers Warranty Length | 12 Months |
Details
Fits Brand | Kohler |
Material | Brass and Rubber |
Type | Tank to Bowl Kit |
Material of Construction | Brass and Rubber |
For Use With | Kohler |
Includes | (3)5/16" x 3" Brass Bolts, (6) Rubber Washers, (6) Metal Washers, (6) Open End Nuts, (1) F.V. Washer, (1) Locknut, (1) Gasket |
Sub-Category | Hardware and Gaskets |
Item | Tank to Bowl Kit |
Description
Tank to Bowl Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE Brass Ball Valve, NPT, 1" latch lock (JF-100T-LH)
- LEGEND VALVE 1-1/4" X 3" GALVANIZED NIPPLE (356-124)
- HAYWARD FLOW CONTROL Y-Check Valve, 3", PVC/FPM, Socket (YC10300S)
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 8 in. L (16PL-CA11-0080-11D-11D)
- KISSLER Tank to Bowl Set, Brass, Universal Fit (68-7320)
- KISSLER Break Off Closet Repair Kit, Universal (68-8140)
- KISSLER Actuator, 5 Hx4 Wx5 L In, Plastic (68-8470)
- KISSLER Toilet Spud, 1-1/4", Brass, Brass (57-0515)
- KISSLER Cold Water Stem, Low Lead Brass (FB8552)
- KISSLER Cold Water Stem, Low Lead Brass (FB8553)
- ZURN Trap Primer, For Toilets, Urinals (P6000-TPO)
- Kissler Toilet Repair Parts