Shop All Toilet Repair Parts
Kissler
Tank Lever, Plastic, Chrome
Mfr # 60-7191
Zoro # G5287073
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand American Standard
- Material Arm: Plastic
- Type Handle
- Size 6"
- Material of Construction Arm: Plastic
Product Information
- Brand Kissler
- MFR # 60-7191
- Zoro # G5287073
- UPC # 026607006528
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Dimensions
Size | 6" |
Manufacturers Warranty Length | 60 Days |
Details
Fits Brand | American Standard |
Material | Arm: Plastic |
Type | Handle |
Material of Construction | Arm: Plastic |
Color/Finish | Polished Chrome |
Finish | Polished Chrome |
For Use With | Most Toilet Tanks |
Includes | Arm |
Item | Trip Lever |
Sub-Category | Trip Levers and Actuators |
Description
Trip Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Brass, Sink Drain, Lift and Turn Sink Drain without Overflow (EV3008)
- SPEARS 1-1/4" Barbed PVC 90 Degrees Elbow (1406-012)
- BECK 1" MNPT x 10" TBE Galvanized Steel Pipe Nipple Sch 40 (0331027003)
- VIEGA Viega ProPress ball valve, 1-1/2" x 1-1/2" (81100)
- KISSLER Tank Lever, Plastic, Universal Fit (60-1010)
- KISSLER Hot Water Stem, Low Lead Brass (72971-04)
- KISSLER Flshboy DrpIn Kit, Brss/Plstic, Cyne/Dlney (F-141-AU)
- KISSLER Tank Lever, Brass, Chrome Finish, 10" Size (60-1633)
- KISSLER Tank Lever, Brass, Universal Fit (60-2001)
- KISSLER Flapper, Rubber, Coast Foundry (57-3376)
- BLACK SWAN Closet Screws-Brass-Bagged 5/16"X3-1/2" (12575)
- Kissler Toilet Repair Parts