Shop All Toilet Repair Parts
Kissler
Tank Lever, Plastic, Chrome
Mfr # 60-7149
Zoro # G5281963
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand American Standard
- Material Arm: Plastic
- Type Handle
- Size 6-1/4"
- Material of Construction Arm: Plastic
Product Information
- Brand Kissler
- MFR # 60-7149
- Zoro # G5281963
- UPC # 026607002100
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Dimensions
Size | 6-1/4" |
Manufacturers Warranty Length | 60 Days |
Details
Fits Brand | American Standard |
Material | Arm: Plastic |
Type | Handle |
Material of Construction | Arm: Plastic |
Color/Finish | Polished Chrome |
Finish | Polished Chrome |
For Use With | Most Toilet Tanks |
Includes | Arm |
Item | Trip Lever |
Sub-Category | Trip Levers and Actuators |
Accessory Type | Trip Lever |
Description
Trip Lever
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect Union Tee, 6mm x 8mm Tube Size, Nylon, Black, 10 PK (3104 06 08)
- ANVIL 1" Female NPS x Female NPS Malleable Iron Merchant Coupling Class 150 (0320200058)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (W68PLP-4M-4R)
- TECHNIFIT Fitting, PTC, Triple Branch Reducer Union, 8mm to 6mm (PKG0806)
- KISSLER Tank to Bowl Set, Steel, Universal Fit (68-7121)
- KISSLER Tank Lever, Plastic, Universal Fit (60-1010)
- KISSLER Tank to Bowl Set, Brass, Universal Fit (68-7320)
- KISSLER Diphrgm Seal Kit, Rbber/Nyln, Coyne/Dlney (F-141-KC)
- KISSLER Vacuum Brkr Insrt, Rubber, Coyne/Delaney (427A)
- KISSLER Flapper, Rubber, Coast Foundry (57-3396)
- PROSOURCE Exclusively Orgill Toilet Flush Lever, Front Mounting, 8 in L Flush Arm, SteelZinc (24375)
- Kissler Toilet Repair Parts