Shop All Toilet Repair Parts
Kissler
Tank Lever, Brass, Universal Fit
Mfr # 60-2001
Zoro # G7579817
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Universal Fit
- Material Nut: Die Cast
- Type Handle
- Size 8 1/4"
- Material of Construction Nut: Die Cast
Product Information
- Brand Kissler
- MFR # 60-2001
- Zoro # G7579817
- UPC # 026607379547
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Dimensions
Size | 8 1/4" |
Manufacturers Warranty Length | 60 days |
Details
Fits Brand | Universal Fit |
Material | Nut: Die Cast |
Type | Handle |
Material of Construction | Nut: Die Cast |
Color/Finish | Polished Chrome |
Finish | Polished Chrome |
Green Environmental Attribute | Does Not Contain PVC |
For Use With | Universal Fit |
Includes | Nut |
Sub-Category | Trip Levers and Actuators |
Item | Trip Lever |
Green Certification or Other Recognition | UL Environment Claims Validated |
Description
Trip Lever
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" SS INSERT ELBOW (312-074SS)
- FOSTER Manual Socket, 3/8\u0022MPT, Brass/Steel (3303)
- STREAMLINE Straight Copper Tubing, 1/2 in Outside Dia, 5 ft Length, Type L (LH03005)
- APOLLO PEX 1/2 in. x 2 ft. Red PEX Pipe (APPR212)
- KISSLER HD Tank To Bowl Set, Brass, Universal Fit (68-7321)
- KISSLER Cold Water Stem, Low Lead Brass (FB8553)
- KISSLER Handle Steel Flexor, Rubber, PK5 (F-222-3)
- KISSLER Hndle Operating Stem, Brass, Coyne/Delaney (F-223-2)
- KISSLER Diphrgm Seal Kit, Rbber/Nyln, Coyne/Dlney (F-141-KC)
- KISSLER Tank Lever, Toilets, Brass, 9" (60-1012)
- JONES STEPHENS Closet Flange Ext Kit, Caulk (C88500C)
- Kissler Toilet Repair Parts