Shop All Toilet Repair Parts
Kissler
Tank Lever, Brass, Chrome Finish, 10" Size
Mfr # 60-1633
Zoro # G2571289
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Toto
- Material Arm: Brass
- Type Handle
- Size 10"
- Material of Construction Arm: Brass
Product Information
- Brand Kissler
- MFR # 60-1633
- Zoro # G2571289
- UPC # 026607027691
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Dimensions
Size | 10" |
Details
Fits Brand | Toto |
Material | Arm: Brass |
Type | Handle |
Material of Construction | Arm: Brass |
Color/Finish | Polished Chrome |
Finish | Polished Chrome |
For Use With | Toto Toilets |
Includes | Arm |
Sub-Category | Trip Levers and Actuators |
Item | Trip Lever |
For Use With Mfr. Model Number | MS614114CEFG#01, MS614114CEFG#03, MS614114CEFG#11 |
Description
Trip Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMOR Bathroom Hook, 1 Hook, 2-7/8In D, Satin (04-SN2801)
- ZORO SELECT Wye, 1-1/2 In x 1-1/2 In x 1-1/2 In Hub (1WHV5)
- ROBINSON TECH INTERNATIONAL NEW JERSEY THEWORKS SS Faucet Supply line - 3/8in OD x 3/8in OD x 20in (SL118)
- APOLLO Manual TwoWay Ball Valve, 9.5in Overall L (73A10427A)
- KISSLER Plunger, Wood and Rubber, Fit Most Toilets (57-0100)
- KISSLER Closet Screw Set, Steel, Universal Fit (68-9150)
- KISSLER Faucet Stem, Plastic (92-298)
- KISSLER Tank Lever, Plastic, Chrome (60-7242)
- KISSLER Actuator, Fits American Standard (47107-07)
- KISSLER Tank to Bowl Kit, Brass/Rubber (68-7158)
- MOEN Dartmoor Matte black tank lever (YB2101BL)
- Kissler Toilet Repair Parts