Shop All Water Connectors
Kissler
Supply Line, 9 in. L, 3/8 in. Stop Intel
Mfr # 88-2007
Zoro # G2101270
original price:
$3.69
10% off
new price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction stainless steel
- Hose Inside Dia. 5/16 in
- Outside Dia. (In.) 7/8
- Outlet (In.) 7/8
- Inlet Size (In.) 3/8
Product Information
- Brand Kissler
- MFR # 88-2007
- Zoro # G2101270
- UPC # 026607001141
- Country of Origin China
- Category Water Connectors
Dimensions
Hose Inside Dia. | 5/16 in |
Outside Dia. (In.) | 7/8 |
Inlet Size (In.) | 3/8 |
Water Connector Outlet Size (In) | 7/8 |
Length (In.) | 9 |
Water Connector Inlet Size (In) | 3/8 |
Supply Stop Outlet Size (In) | 7/8 |
Supply Stop Inlet Size (In) | 3/8 |
Hose Fitting B Size | 7/8 in |
Hose Length | 9 in |
Hose Fitting A Size | 3/8 in |
Description
Supply Line, Hose Inside Dia. 5/16 in, Hose Length 9 in, Hose Tube Material PVC, Hose Cover Material Stainless Steel, Max. Working Pressure @ 70 F 250 psi, Temp. Range 40 Degrees to 180 Degrees F, Standards IAPMO, NSF, UPC, Hose Fitting A Material Brass, Hose Fitting B Material Plastic, Hose Fitting A Type F Compression, Hose Fitting B Type FIP, Hose Fitting A Size 3/8 in, Hose Fitting B Size 7/8 in, Hose Configuration Bulk Hose, For Use With Toilet, Application Toilet Supply Line
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress adapter, 1-1/2" x 1-1/2" (95275)
- LEGEND VALVE 1" X 3-1/2" GALVANIZED NIPPLE (356-105E)
- KOHLER FRENCH CURVE READYLATCH QC EB T. SEAT (4713-RL-95)
- KOHLER Bathroom Sink, 6-9/16" H, 21-15/16"L, White (K-1997-SS4-0)
- KISSLER Supply Line, 12 in. L, 3/4 in. Stop Intel (88-5105)
- KISSLER Toilet Supply Line, 3/8x7/8, 20in.L (88-2009)
- KISSLER Dishwasher Connector, Stainless Steel, 48" (88-2048)
- KISSLER Water Supply Kit, 3/8, 12in.L, SS, Comp (88-1035)
- KISSLER Washing Machine Hose, Rubber, 96" (88-5096)
- KISSLER Washing Machine Supply Line, 3/4, 60in.L (88-3060)
- HAUSEN 72-Inch Dish washer connector 3/8"Comp x 3/8"Comp with elbow, Dish washer connector (HA-DW-100)
- Kissler Water Connectors