Shop All Garbage Disposal Accessories
Kissler
Stopper, Disposer, Black/Plastic, Rubber
Mfr # 59-1435
Zoro # G0089960
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Black/Plastic
- Material of Construction Rubber
- Type Disposer
- For Use With Waste Disposers
- Number of Bolt Holes 0
Product Information
- Brand Kissler
- MFR # 59-1435
- Zoro # G0089960
- UPC # 026607013939
- Country of Origin Taiwan, Province of China
- Category Garbage Disposal Accessories
Dimensions
Overall Diameter | 3 in |
Details
Color/Finish | Black/Plastic |
Item | Drain Stopper |
Material of Construction | Rubber |
Type | Disposer |
For Use With | Waste Disposers |
Number of Bolt Holes | 0 |
Includes | Gasket |
Material | Rubber |
Drain Stopper Type | Pop Up |
Application | Sink |
Color | Black |
Product Type | Drain Stopper |
Description
Drain Stopper, Includes Gasket, Material Rubber, Color Black, Product Type Drain Stopper, Overall Diameter 3 in, Application Sink, Drain Stopper Type Pop Up
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sensor Window Housing Assembly Faucet (ETF542A)
- ZORO SELECT Heavy-Duty Clamp Coupling, SS, 2 in (HDC 200)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (208)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-8768)
- KISSLER Splashguard, Disposer, Black/Rubber, PK5 (59-1600/5)
- KISSLER Disposal Guard, Rubber, Black, 1/2in. (59-1450)
- IN-SINK-ERATOR Gasket, Tailpipe (1470)
- WASTE KING Upper And Lower Gasket Kit (2303AMC)
- ROHL Waste Disposal Control Box With Air Switch Button (AS550PN)
- KEENEY MFG Garbage Disposal Stopper and Flange, Black (K5417BLK)
- IN-SINK-ERATOR Adapter, Mounting (11327-G)
- Kissler Garbage Disposal Accessories