Shop All Garbage Disposal Accessories
Kissler
Splashguard, Disposer, Black/Rubber, PK5
Mfr # 59-1600/5
Zoro # G0089951
product price: $4.55
/pk 5, $0.91/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Black/Rubber
- Material of Construction Rubber
- Type Disposer
- For Use With Universal for Commercial Sinks, Waste Disposers
- Sink/Bowl Hole Dia. A (In.) 4
Product Information
- Brand Kissler
- MFR # 59-1600/5
- Zoro # G0089951
- Country of Origin Taiwan, Province of China
- Category Garbage Disposal Accessories
Dimensions
Sink/Bowl Hole Dia. A (In.) | 4 |
Overall Length | 1/2 in |
Overall Diameter | 3 in |
Sink Opening Diameter | 4 in |
Overall Height | 1/2 in |
Details
Color/Finish | Black/Rubber |
Material of Construction | Rubber |
Type | Disposer |
For Use With | Universal for Commercial Sinks, Waste Disposers |
Number of Bolt Holes | 0 |
Item | Splash Guard |
Material | Rubber |
Color | Black |
Product Type | Splash Guard |
Product Seriesl | No Series |
Description
Splash Guard, Sink Opening Diameter 4 in, Number of Bolt Holes 0, Overall Length 1/2 in, Product Type Splash Guard, Overall Height 1/2 in, Material Rubber, Color Black, Overall Diameter 3 in, Product Seriesl No Series, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1/2" Dia x 18" L SS Flexible Metal Hose (G050CM180)
- TOTO Sp Gasketsieve (THP5017)
- ASCO Valve Rebuild Kit (302271)
- AEROQUIP Flexible Hose Assembly, 1/2 In, 18 In L (4DXW3)
- KISSLER Disposal Guard, Rubber, Black, 1/2in. (59-1450)
- KISSLER Stopper, Disposer, Black/Plastic, Rubber (59-1435)
- IN-SINK-ERATOR Gasket, 5029 (5029)
- MOEN Gx 1Hp Garbage Disposal (GX100C)
- WESTBRASS Universal Replacement Disposal Flange and Stopper Polished Chrome (D212-26)
- IN-SINK-ERATOR Garbage Disposer 1Hp (EXCEL-)
- IN-SINK-ERATOR/MASTERPLUMBER 13HP Waste Disposer (BADGER 1)
- Kissler Garbage Disposal Accessories