Shop All Drain Strainers
Kissler
Sink Strainer Assembly, SS, Brass, Chrome
Mfr # 59-2045
Zoro # G0070257
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1 1/2 in
- Shape - Drains Round
- Material of Construction - Drains Brass, Stainless Steel
- Color - Drains Chrome
- Length - Drains 3 1/2 in to 4 in
Product Information
- Brand Kissler
- MFR # 59-2045
- Zoro # G0070257
- UPC # 026607540640
- Country of Origin Taiwan, Province of China
- Category Drain Strainers
Dimensions
Pipe Dia. - Drains | 1 1/2 in |
Length - Drains | 3 1/2 in to 4 in |
Overall Diameter | 1 1/2 in |
Body Height | 4 in |
Pipe Outside Diameter | 1 1/2 in |
Details
Shape - Drains | Round |
Material of Construction - Drains | Brass, Stainless Steel |
Color - Drains | Chrome |
Item | Drain Assembly |
Includes | Locknut |
Connection - Drains | Threaded |
For Use With | Kitchen Sinks |
Drain Material | Brass, Stainless Steel |
Basin Finish | Chrome |
Includes Strainer | Yes |
Shape | Round |
Color | Silver |
Product Type | Drain Assembly |
Connection Type | Threaded |
Strainer Material | Stainless Steel |
Description
Drain Assembly, Product Type Drain Assembly, Includes Strainer Yes, Pipe Outside Diameter 1 1/2 in, Shape Round, Body Height 4 in, Strainer Material Stainless Steel, Basin Finish Chrome, Color Silver, Connection Type Threaded, Drain Material Brass, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" OD x 6 ft. Seamless 316 Stainless Steel Tubing (70520)
- PRIME-LINE Universal Toilet Wax Rings, Includes Black Rubber Funnel 6 Pack (MP56530)
- DELTA Bathtub Wall Set Surround-Wht (39744-HD)
- KOHLER Ceramic Wall-Mount Two-Handle Valve Syst (302-K-NA)
- KISSLER Solid Post Strainer, Metal, 2in. L, 22 ga. (59-2020)
- KISSLER Sink Strainer Assembly, SS, Brass (59-2035)
- KISSLER Grid Strainer Drain Assembly, Brass, 17ga. (08-1005)
- ZURN Strainer, 8-7/8 in. L, Bronze/Nickel (PN1900-GRATE)
- ELKAY Quartz Perfect Drain 3-1/2" Removable Strainer, Caviar (LKPDQSCA)
- DRAIN-NET TECHNOLOGIES Drain Lock Flat, 3 (PTDL-30-SB)
- B & K SINK STRAINER 4-1/2""BLK (K5414BLK)
- Kissler Drain Strainers