Shop All Cartridges and Stems
Kissler
Single-Lever Cartridge, For Shower Valves
Mfr # 46-0012
Zoro # G0434043
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stems and Cartridges
- Material of Construction Brass
- For Use With 1 Handle Shower Faucet Valves
- Ligature Resistant No
- Type 1 Lever
Product Information
- Brand Kissler
- MFR # 46-0012
- Zoro # G0434043
- UPC # 026607005859
- Country of Origin Taiwan, Province of China
- Category Cartridges and Stems
Dimensions
Manufacturers Warranty Length | 1 yr |
Size | 3 7/8 in |
Length (In.) | 3-7/8" |
Details
Item | Single-Lever Cartridge Assembly |
Sub-Category | Stems and Cartridges |
Material of Construction | Brass |
For Use With | 1 Handle Shower Faucet Valves |
Ligature Resistant | No |
Type | 1 Lever |
Includes Stem | Yes |
Includes Valve | No |
Includes Tub Spout | No |
Includes Handle | No |
Includes Plaster Guard | No |
CEC Compliant | Non CEC Compliant |
Includes Check Stop | No |
Includes Trim Plate | No |
Includes Cartridge | Yes |
Includes Drain Stopper | No |
Description
Single-Lever Cartridge Assembly, Non CEC Compliant, For Use With 1 Handle Shower Faucet Valves, For Use with Series Not Specified, Material of Construction Brass, Moen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIA FAUCETS Handheld Shower Set, Wallmount, Polished Chrome, Weight: 2.1 (P-4420)
- APOLLO VALVES 1/2" Sweat Bronze Ball Valve Inline (82LF24301)
- ZORO SELECT Cam and Groove Adapter, 2", Aluminum (PLE35)
- ZORO SELECT PVC DWV Sanitary Tee, Hub, 4 in x 4 in x 1 1/2 in Pipe Size (1WJR3)
- KISSLER Two-Handle Cartridge, Delta Brass Stem (KRP25513)
- KISSLER Kitchen Replacement Cartridge, For Gerber (97-013 / 97-022)
- KISSLER Tub and Shower Cartridge, For Delta (46-9804)
- KISSLER Cartridge, Single Lever, 3-7/8" x 1" for Moen (AB46-0014)
- KISSLER Cold Water Cartridge, Price Pfister (910-025)
- KISSLER Single-Lever Cartridge, For Valley (46-1964)
- CHICAGO FAUCET Naiad Metering Cartridge (625-XSLOJKABNF)
- Kissler Cartridges and Stems