Shop All Handles, Levers & Controls
Kissler
Shower Stem, For Mixet
Mfr # 11-7045
Zoro # G4195107
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stems and Cartridges
- Finish Chrome
- Material Brass
- Size 4 1/2 in
- Tub and Shower Category Shower Valves
Product Information
- Brand Kissler
- MFR # 11-7045
- Zoro # G4195107
- UPC # 026607030509
- Country of Origin Taiwan, Province of China
- Category Handles, Levers & Controls
Dimensions
Size | 4 1/2 in |
Manufacturers Warranty Length | 1 yr |
Length (In.) | 5-3/16 |
Overall Length | 4 1/2 in |
Details
Sub-Category | Stems and Cartridges |
Finish | Chrome |
Material | Brass |
Tub and Shower Category | Shower Valves |
Item | Tub and Shower Stem |
For Use With | Faucets |
Material of Construction | Brass |
Includes Trim Plate | No |
Ligature Resistant | No |
Includes Handle | No |
Includes Tub Spout | No |
Includes Valve | No |
Includes Stem | Yes |
Includes Plaster Guard | No |
Includes Drain Stopper | No |
Includes Cartridge | Yes |
Includes Check Stop | No |
CEC Compliant | Non CEC Compliant |
Description
Faucet Valve Stem, Non CEC Compliant, For Use With Shower Faucet Valves, For Use with Series Mixet, Material of Construction Brass, Overall Length 4 1/2 in, BrassCraft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Simplice Bar Sink Faucet (22034-CP)
- APOLLO VALVES Backflow Valve, Forged Brass, 1/2" Size (4ALF4A33AM)
- JONES STEPHENS 1/2" x 5" Black Pipe Nipple (30550)
- ZORO SELECT 1/4" MNPT x 3-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P761)
- KISSLER Shower Handle, For Mixet (46-1174SM)
- KISSLER Handles, For American Standard, PR (66413-02)
- KISSLER Shower Handle, For Mixet (46-1174)
- KISSLER Seat and Spring Kit, For Delta (PB4993)
- KISSLER Handle, For Moen (14732)
- CENTRAL BRASS Cross Handle-Hol, Polished Chrome (CS-14002H)
- CENTRAL BRASS Lever Handle With Vandal Proof Screw-Cold, Polished Chrome (CS-19007C)
- Kissler Kitchen Faucets & Accessories