Shop All Tub Spouts
Kissler
Rear Connection Tub Spout 1/2" IPS, Chrome
Mfr # 82-0008
Zoro # G4621276
original price:
$4.75
5% off
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rear Connection
- Connection Size 1/2 in
- Finish Chrome
- Tub Spout Connection Type IPS
- Material of Construction Die Cast
Product Information
- Brand Kissler
- MFR # 82-0008
- Zoro # G4621276
- UPC # 026607000410
- Country of Origin Taiwan, Province of China
- Category Tub Spouts
Dimensions
Connection Size | 1/2 in |
Length (In.) | 5-1/8 |
Face Dia. (In.) | 2-5/8 |
Size | 5 1/4 in |
Manufacturers Warranty Length | 1 yr |
Tub Spout Connection Size | 1/2 in |
Description
Tub Spout, No Diverter, Connection Size 1/2 in, IPS, For Use With Not Specified, Ligature Resistant No, Kissler, Spout Reach 5 1/4 in, Trim Finish Chrome, IPS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAHABA Vanity Top w/Ceramic Basin, 37 x 22 in (CAVT37RM)
- IRWIN CLAMP 9"" CHAIN VISE GRIP (27ZR)
- SANI SEAL Toilet Gasket (BL01)
- TOTO Set Of Large Small Side Pla Cotton (THU344#01)
- KISSLER Tub Diverter Spout, 3/4 in Connection Size, IPS Connection, 5-1/4 in Spout Reach, Metal, Chrome (82-0025)
- KISSLER Brass Diverter Tub Spout (82-0012)
- KISSLER 1/2" Tub Spout Diverter 5-1/4", Chrome (82-0011)
- KISSLER Tub Spout, Chrome (82-0020)
- KISSLER Die Cast Steel Diverter Tub Spout (82-0015)
- KISSLER Diverter Tub Spout, For Mixet (82-0018)
- MOEN Polished Nickel Diverter Spouts (S114NL)
- Kissler Tub Spouts