Shop All Faucet Repair and Maintenance
Kissler
Plastic Escutcheon Ring Split, 1-1/2", Pk12
Mfr # 42-9035
Zoro # G0378659
product price: $19.29
/pk 12, $1.61/ea
$19.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Escutcheons & Flanges
- Fits Brand Universal Fit
- Material Plastic
- Finish Chrome
- Material of Construction Plastic
Product Information
- Brand Kissler
- MFR # 42-9035
- Zoro # G0378659
- UPC # 026607024928
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Size | 1-1/2" |
Overall Width | 1 1/2 in |
Details
Sub-Category | Escutcheons & Flanges |
Fits Brand | Universal Fit |
Material | Plastic |
Finish | Chrome |
Material of Construction | Plastic |
Standards | CSA, IAPMO, NSF 61 |
For Use With | Floor and Ceiling Plates |
Item | Escutcheon Ring |
Description
Escutcheon Ring, Chrome Finish, Material of Construction Plastic, Package Quantity 12
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Clearchoice Clch128ß Filter (CLCH128?)
- ZORO SELECT ToiletSpud, 1-1/2 x 1-1/4", Brass/Rubber (SP-152)
- DELTA Concealed Trapway, Mounting Hardware White (RP71200WH)
- DIAMOND CRYSTAL Potassium Chloride Crystal 40 lb (100012447)
- KISSLER Bibb Seat Kit, 1" x 6" x 3", Brass (AB555-1130)
- KISSLER Plastic Escutcheon Ring Split, 3/8" x 1/2", Pk12 (42-9000)
- KISSLER Hot Water Faucet Stem, American Standard (AB11-4200LH)
- KISSLER Balance Spool for Delta (PB574)
- KISSLER Brass Ball Rod, For Use With Pop Up Drain Assembly (61-4652)
- KISSLER Brass Drinking Filler, Includes Bubbler Assembly (67-0200)
- FAUCETURE CC2121 Vintage 1-1/2" Decor P-Trap, Polished Chrome (CC2121)
- Kissler Faucet Repair and Maintenance