Shop All Cartridges and Stems
Kissler
Kitchen Replacement Cartridge, For Gerber
Mfr # 97-013 / 97-022
Zoro # G4569354
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stems and Cartridges
- Fits Brand Gerber
- Material Plastic and Brass
- Finish Plastic
- Material of Construction Plastic
Product Information
- Brand Kissler
- MFR # 97-013 / 97-022
- Zoro # G4569354
- UPC # 026607106228
- Country of Origin Taiwan, Province of China
- Category Cartridges and Stems
Dimensions
Size | 3-1/2 in |
Details
Sub-Category | Stems and Cartridges |
Fits Brand | Gerber |
Material | Plastic and Brass |
Finish | Plastic |
Material of Construction | Plastic |
For Use With | Gerber |
Item | Kitchen Replacement Cartridge |
Description
Kitchen Replacement Cartridge, Fits Brand Gerber, Finish Plastic
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Globe Valve, 1 In., FNPT, 316 SS (60B70501)
- GOODMAN 0154F00000P Gasket (0154F00000)
- ZORO SELECT Bathroom Hook, 2 Hook, 1-1/2In D, Chrome (2VAL4)
- ANVIL 2" Malleable Iron Tee Class 300 (0310517008)
- KISSLER Stem, Ceramic Cartridge, American Standard (AB11-4307)
- KISSLER Hot Cartridge, Ceramic, Brass, Gerber (86-987)
- KISSLER Pressure Balance Cartridge, Gaskets (97-014)
- KISSLER Two-Handle Cartridge, Moen Kitchen.Bath (46-0024)
- KISSLER Shower Faucet Cartridge for Valley (V4268BG)
- KISSLER RH Ceramic Cartridge, Brass, 2-13/16" Size (AB11-0905H)
- THRIFCO PLUMBING P.P. Consealed Dk Hot (4402626)
- Kissler Plumbing Parts & Accessories