Shop All Faucet Repair and Maintenance
Kissler
Hot Water Faucet Stem, For Kohler Faucets
Mfr # 11-0975H
Zoro # G0742734
original price:
$9.59
20% off
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stems and Cartridges
- Fits Brand Kohler
- Material Brass w/ Brass Plunger
- Material of Construction Brass
- Size 2-1/2 in
Product Information
- Brand Kissler
- MFR # 11-0975H
- Zoro # G0742734
- UPC # 026607010808
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Size | 2-1/2 in |
Details
Sub-Category | Stems and Cartridges |
Fits Brand | Kohler |
Material | Brass w/ Brass Plunger |
Material of Construction | Brass |
Type | Hot Water Faucet Stem |
Includes | (1) Hot Stem |
For Use With | Kohler Faucets |
Item | Hot Water Faucet Stem |
Use With Water Temp. | Hot |
Description
Hot Water Faucet Stem, Fits Brand Kohler, Use With Water Temp. Hot
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN JP2620-PL-KIT - Polyethylene Leg Set wit (JP2620-STEEL-LEG-KIT)
- ELKAY Wall Mount, Yes ADA, 2 Level Drinking Fountain (ERFPM28K)
- APG 2" 316 Stainless Steel Part E (320ESS)
- KOHLER Levity Plus 3/8 Door 82X 59-5/8 Tb (702430-L-BNK)
- KISSLER Plastic Escutcheon Ring Split, 1", Pk12 (42-9015)
- KISSLER Plastic Escutcheon Ring Split, 3/4", Pk12 (42-9010)
- KISSLER Plastic Diverter Tub Spout (82-0010)
- KISSLER Assorted O-Ring Kit, For Most Faucets (540-0201)
- KISSLER Cold Stem, Compression, 1-3/4" x 3/4", Brass (AB11-4110LC)
- KISSLER Non-OEMFaucetRepairParts, Brass (60-9400)
- PLUMB PAK Faucet Adapter Fml/Male (PP800-61LF)
- Kissler Faucet Repair and Maintenance