Shop All Faucet Repair and Maintenance
Kissler
Hot Water Faucet Stem, Compression, Kohler
Mfr # AB11-0975H
Zoro # G6117063
original price:
$13.30
4% off
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stems and Cartridges
- Fits Brand Kohler
- Material Brass
- Finish Brass
- Material of Construction Brass
Product Information
- Brand Kissler
- MFR # AB11-0975H
- Zoro # G6117063
- UPC # 026607353318
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Size | 2-1/2 in x 1 in |
Details
Sub-Category | Stems and Cartridges |
Fits Brand | Kohler |
Material | Brass |
Finish | Brass |
Material of Construction | Brass |
Standards | AB1953 |
Includes | Stem |
For Use With | Kohler |
Item | Hot Water Faucet Stem, Compression |
Green Environmental Attribute | Does Not Contain PVC |
Use With Water Temp. | Hot |
ADA Compliant | No |
Type | Hot Water Faucet Stem |
Compliance | AB1953 |
Description
Hot Water Faucet Stem, Compression, Fits Brand Kohler, Finish Brass, Use With Water Temp. Hot
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 1-3/4In (51017)
- ZORO SELECT 1/4" MNPT x 3-1/2" TBE Red Brass Pipe Nipple Sch 40 (461-035)
- AMTC VALVE Faucet Control Box, Plastic (CBA)
- ADVANCED TECHNOLOGY PRODUCTS Fitting, Brass, Countersunk Internal Hex Head Plug, 1/2" Male NPT (RHP04)
- KISSLER Handle, For Single Lever Handle Faucets (46-4517)
- KISSLER Handle, Brass, 2-1/8" Size, PR (97-0124)
- KISSLER Bibb Seat Kit, 1" x 6" x 3", Brass (AB555-1130)
- KISSLER Handle, For Single Lever Handle Faucets (46-6791)
- KISSLER One-Hole Overflow Plate, Brass (42-7131)
- KISSLER Faucet Repair Kit, For Delta (PB3614)
- LEONARD VALVE Rebuilding Kit (KIT R/M10)
- Kissler Faucet Repair and Maintenance