Shop All Faucet Repair and Maintenance
Kissler
Hot Water Faucet Stem, American Standard
Mfr # AB11-4200LH
Zoro # G6156823
product price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stems and Cartridges
- Fits Brand American Standard
- Material Brass
- Finish Brass
- Material of Construction Brass
Product Information
- Brand Kissler
- MFR # AB11-4200LH
- Zoro # G6156823
- UPC # 026607353332
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Size | 1-11/16 in x 3/4 in |
Details
Sub-Category | Stems and Cartridges |
Fits Brand | American Standard |
Material | Brass |
Finish | Brass |
Material of Construction | Brass |
Standards | AB1953 |
Includes | Stem |
For Use With | American Standard |
Item | Hot Water Faucet Stem, Compression |
Green Environmental Attribute | Does Not Contain PVC |
Use With Water Temp. | Hot |
Type | Hot Water Faucet Stem |
ADA Compliant | No |
Compliance | AB1953 |
Description
Hot Water Faucet Stem, Compression, Fits Brand American Standard, Finish Brass, Use With Water Temp. Hot
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Stopper, For Moen (58-2162)
- MADE TO MATCH KH7200 2 Functions Pull-Down Sprayer (KH7200)
- CAL-VAN TOOLS Constant Pressure Tube Cutter, 1/8-1-1/8" (158)
- TOTO Automatic Flush Valve, 1.0 gal. per Flush (TEU1GA12#CP)
- KISSLER Plastic Escutcheon Ring Split, 2", Pk12 (42-9040)
- KISSLER Cold Stem, For Kohler Faucets (11-0975C)
- KISSLER Universal Fit Pop-Up Rod Extension (08-1001)
- KISSLER Plastic Escutcheon Ring Split, 1-1/4" x 1-1/2", Pk12 (42-9025)
- KISSLER Plastic Diverter Tub Spout (82-0010)
- KISSLER Cold Stem, Compression, 1-3/4" x 3/4", Brass (AB11-4110LC)
- SANI-LAV Hose Adapter, Hose Barb 3/4in Inlet (N3B)
- Kissler Faucet Repair and Maintenance