Shop All Faucet Repair and Maintenance
Kissler
Cold Water Faucet Stem, 1-11/16" x 3/4", Brass
Mfr # AB11-4200LC
Zoro # G6215167
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stems and Cartridges
- Fits Brand American Standard
- Material Brass
- Finish Brass
- Material of Construction Brass
Product Information
- Brand Kissler
- MFR # AB11-4200LC
- Zoro # G6215167
- UPC # 026607353325
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Size | 1-11/16 in x 3/4 in |
Details
Sub-Category | Stems and Cartridges |
Fits Brand | American Standard |
Material | Brass |
Finish | Brass |
Material of Construction | Brass |
Standards | AB1953 |
Includes | Stem |
For Use With | American Standard |
Green Environmental Attribute | Does Not Contain PVC |
Item | Cold Water Faucet Stem |
Use With Water Temp. | Cold |
ADA Compliant | No |
Compliance | AB1953 |
Type | Hot Water Faucet Stem |
Description
Cold Water Faucet Stem, Fits Brand American Standard, Finish Brass, Use With Water Temp. Cold
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 3" x 2-1/2" Tri-Clamp Concentric Reducer - 3" Long 316SS (31-14MP-3X2.5-316)
- PARGRIP Strt Adapter, PFA, PTFE, ETFE, Comp, 1/2In (GAFS-88)
- ZORO SELECT 2" x 8" Black Pipe Nipple Sch 40 (5P742)
- BECK 2" MNPT x 5-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331038406)
- KISSLER Bibb Screw Kit, Brass (540-0222)
- KISSLER Hot Water Faucet Stem, For Kohler Faucets (11-0975H)
- KISSLER Lavatory Ball Assembly, Delta 500 Series (PB212S)
- KISSLER One-Hole Overflow Plate, Brass (42-7131)
- KISSLER Overflow Plate Assembly with Lever, Brass (42-7133)
- KISSLER Cold Stem, Compression, 1-3/4" x 3/4", Brass (AB11-4110LC)
- CHICAGO FAUCET 10In Gooseneck Swing Spout (GN10BE7SWGJKCP)
- Kissler Faucet Repair and Maintenance