Shop All Cartridges and Stems
Kissler
Cold Water Cartridge, Price Pfister
Mfr # 910-025
Zoro # G5078954
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stems and Cartridges
- Fits Brand Price Pfister/Pfister
- Material Brass and Plastic
- Size 2 in
- For Use With Price Pfister
Product Information
- Brand Kissler
- MFR # 910-025
- Zoro # G5078954
- UPC # 026607014004
- Country of Origin Taiwan, Province of China
- Category Cartridges and Stems
Dimensions
Size | 2 in |
Details
Sub-Category | Stems and Cartridges |
Fits Brand | Price Pfister/Pfister |
Material | Brass and Plastic |
For Use With | Price Pfister |
Item | Cold Water Cartridge, Ceramic |
Material of Construction | Brass |
Use With Water Temp. | Cold |
Description
Cold Water Cartridge, Ceramic, Fits Brand Price Pfister/Pfister, Use With Water Temp. Cold
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG 2" Aluminum Part F (3U20FAL)
- BRASSCRAFT Stem, Hot/Cold, MOEN Roman Faucets (ST1902 B)
- LASCO FITTINGS 90D ELBW INSERTXFPT 1.5"" (1407015RMC)
- CHICAGO FAUCET Plastic Blue Index Button, for Use With Chicago Faucets (633-123JKNF)
- KISSLER LH Ceramic Cartridge, Brass, 2-3/16" Size (AB11-0900H)
- KISSLER LH Ceramic Cartridge, Brass, 3-1/8" Size (AB11-0901H)
- KISSLER LH Ceramic Cartridge, Brass, 23/16" Size (AB11-0904C)
- KISSLER Plastic Bubbler Cartridge (68-3030)
- KISSLER LH Ceramic Cartridge, Brass, 2-13/16" Size (AB11-0905C)
- KISSLER Handle Kit, Stems and Cartridges, Brass (94-424)
- THRIFCO PLUMBING Delta Faucet Stem / Cartridge, Grey Body, Replaces Delta Fauc (4401738)
- Kissler Cartridges and Stems