Shop All Toilet Repair Parts
Kissler
Closet Bolt Set, Steel, Universal Fit
Mfr # 68-9237
Zoro # G4211067
product price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Universal Fit
- Material Solid Brass
- Type Closet Screw Set
- Size 2 1/4 in
- Material of Construction Solid Brass
Product Information
- Brand Kissler
- MFR # 68-9237
- Zoro # G4211067
- UPC # 026607000373
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Dimensions
Size | 2 1/4 in |
Manufacturers Warranty Length | 12 Months |
Details
Fits Brand | Universal Fit |
Material | Solid Brass |
Type | Closet Screw Set |
Material of Construction | Solid Brass |
For Use With | Universal Fit |
Includes | (2) 1/4" x 2-1/4" Bolts, (2) Open End Nuts, (2) Metal Washers, (2) Plastic Washers |
Item | Bolts |
Sub-Category | Hardware and Gaskets |
Description
Bolts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Euphoria Cube Wall Union, Gold (26634GN0)
- PLUMB PAK Dishwasher/Disposal W/Clamps (PP25575)
- DELTA Two Handle, Flexible Mount w/Hand Shower (R4707)
- ZORO SELECT Wye, Cast Iron, 1 1/2" Pipe Size, Socket (221312)
- KISSLER Closet Screw Set, Steel, Universal Fit (68-9150)
- KISSLER Faucet Stem, Plastic (92-298)
- KISSLER Plastic Tank Lid, Plastic, Universal Fit (57-9050)
- KISSLER Vacuum Brkr Insrt, Rubber, Coyne/Delaney (427A)
- KISSLER Cold Water Stem, Low Lead Brass (FB8553)
- KISSLER Tank to Bowl Set, Steel, Universal Fit (68-7121)
- WESTBRASS Toilet Kit W/ Stop and Flat Head Riser, Cross Handle in Polished Brass (D1812T-01)
- Kissler Toilet Repair Parts