Shop All Cartridges and Stems
Kissler
Cartridge, Plastic, For Use With American Standard
Mfr # 23529-0070A
Zoro # G5125495
original price:
$68.81
58% off
new price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stems and Cartridges
- Fits Brand American Standard
- Material Plastic
- Material of Construction Plastic
- Includes Seat Washers
Product Information
- Brand Kissler
- MFR # 23529-0070A
- Zoro # G5125495
- UPC # 026607003046
- Country of Origin United States
- Category Cartridges and Stems
Details
Sub-Category | Stems and Cartridges |
Fits Brand | American Standard |
Material | Plastic |
Material of Construction | Plastic |
Includes | Seat Washers |
For Use With | American Standard |
Item | Cartridge |
For Use With Mfr. Model Number | 1480100,1480101,1480150,2000011,2000100,2000101X,2000101,4114100,4175100,4175100F15,4205000,4205000F15,4205001,4205001F15,4205104,4205104F15,6114300,6114301,7385008,7385040,7385043,7385044,7385045,7385046,7385047,R120,R120SS,R125SS,R127,R127SS,4184F,61143 |
Description
Cartridge, Fits Brand American Standard, For Use With Mfr. Model Number 1480100,1480101,1480150,2000011,2000100,2000101X,2000101,4114100,4175100,4175100F15,4205000,4205000F15,4205001,4205001F15,4205104,4205104F15,6114300,6114301,7385008,7385040,7385043,7385044,7385045,7385046,7385047,R120,R120SS,R125SS,R127,R127SS,4184F,61143
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 3.5 gpf, Manual Flush Valve, Polished Chrome, 1 in IPS (3780103)
- CHRONOMITE LABS Electric Tankless Water Heater, 67A, 480V (ER-67L/480_3P)
- KOHLER Elongated 1.28 GPF Chair Height Toilet (3837-0)
- STEEL & OBRIEN 1-1/2" Butt Weld End Long 45 Deg. Elbow - 304SS Polished (L2KS-1.5-7-304)
- KISSLER Plastic Bubbler Cartridge (68-3030)
- KISSLER Hot Cartridge, Ceramic, Brass, Gerber (86-987)
- KISSLER RH Ceramic Cartridge, Brass, 3-1/8" Size (AB11-0901C)
- KISSLER Hot Water Cartridge, Ceramic, PricePfister (910-024)
- KISSLER RH Ceramic Cartridge, Brass, 2-13/16" Size (AB11-0905H)
- KISSLER Handle Kit, Stems and Cartridges, Brass (94-424)
- LARSEN SUPPLY CO Amer 2151 Hot Lav Stem (S-214-1NL)
- Kissler Cartridges and Stems