Shop All Sink Repair Parts
Kissler
Air Gap Cover, Sink, Chrome Plated, PK2
Mfr # 59-1716/2
Zoro # G0089945
product price: $4.39
/pk 2, $2.20/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Plastic
- Overall Length (In.) 3 in
- Application Sink Drain
- Overall Width (In.) 1 1/2 in
- Includes Chrome Cover
Product Information
- Brand Kissler
- MFR # 59-1716/2
- Zoro # G0089945
- Country of Origin Taiwan, Province of China
- Category Sink Repair Parts
Dimensions
Overall Length (In.) | 3 in |
Overall Width (In.) | 1 1/2 in |
Overall Height (In.) | 3 in |
Overall Width | 1 1/2 in |
Overall Length | 3 in |
Overall Height | 3 in |
Details
Item | Air Gap Cover |
Material of Construction | Plastic |
Application | Sink Drain |
Includes | Chrome Cover |
Finish | Chrome |
Material | Plastic |
Mounting Type | Floor Or Top |
Type | Sink |
For Use With | Sinks |
Color/Finish | Chrome Plated |
Ligature Resistant | No |
Product Type | Air Gap Cover |
Description
Air Gap Cover, Overall Width 1 1/2 in, Product Type Air Gap Cover, Includes Chrome Cover, Finish Chrome, Application Sink Drain, Overall Length 3 in, Material Plastic, Overall Height 3 in, Ligature Resistant No, Package Quantity 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB 1 Sch40 45DEG Elbow (UA7AFB-CTN)
- ALFA LAVAL Seat TR Snap-on 2.5" PTFE (20-514C-2.5)
- JOHNS MANVILLE 4" x 3 ft. Pipe Insulation, 1/2" Wall (693675)
- TECHNIFIT Fitting, PTC, Union Tee, 16mm (PUT16)
- KISSLER Air Gap, Plastic, Sink, Chrome Plated, PK2 (59-1711/2)
- KISSLER Basket Strainer, Stainless Steel, 17 ga. (59-2030)
- KISSLER Basket Strainer, Stainless Steel, 17 ga. (59-2040)
- KISSLER Basket Strainer, SS, Chrome (59-2015)
- KISSLER Basket Strainer, SS, Kitchen, Chrome (59-2005)
- DANCO SINK HOLE COVER MB (11091)
- LEONARD VALVE Hose Station, 3/4 In, 6 gpm, Chrome (SW-75-EVBD-CP)
- Kissler Sink Repair Parts