Shop All Faucet Repair and Maintenance
Kissler
1/4-Turn Stop, Straight, 3/8 Inx3/8 In
Mfr # 88-9000
Zoro # G0243521
original price:
$10.24
19% off
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome plated
- Standards CSA, IAPMO, UPC
- Handle Material Chrome-Plated Brass
- Temp. Range 40 Degrees to 180 Degrees F
- Outlet Size 3/8 in
Product Information
- Brand Kissler
- MFR # 88-9000
- Zoro # G0243521
- UPC # 026607043134
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Outlet Size | 3/8 in |
Inlet Size | 3/8 in |
Connection Size - Side 1 | 3/8 in |
Connection Size - Side 2 | 3/8 in |
Description
Water Supply Stop, Handle Operation 1/4-Turn, Body Material Brass, Body Finish Chrome-Plated, Connection Size - Side 1 3/8 in, Connection Gender - Side 1 Female, Connection Type - Side 1 IPS, Connection Size - Side 2 3/8 in, Connection Gender - Side 2 Female, Connection Type - Side 2 Compression, Connection Size - Side 3 Not Applicable, Connection Gender - Side 3 Not Applicable, Connection Type - Side 3 Not Applicable, Maximum Pressure - Operating 125 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Filter Head and Bracket Kit, 3/8" x 1/4" (0000000746)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Square Head Plug - 1/4" MNPT (ZUSA-PF-128)
- GRUVLOK Gasket, Grade T, 6 In, Nitrile (0390079242)
- MARC-MID AMERICAN RESEARCH CH Rdlo H.D.55 Drain Cleaner 32oz (HV271178428)
- KISSLER Handle Puller, For Most Faucets (08-0421)
- KISSLER Stopper, Lavatory, Plastic, 3-7/8in. L (58-1145)
- KISSLER Cold Stem, Compression, 2-1/2" x 1", Brass (AB11-0975C)
- KISSLER Cold Stem, For Kohler Faucets (11-0975C)
- KISSLER Faucet Repair Kit, Brass/Plastic, 1-1/2" x 1-1/5" (AB50-4110)
- KISSLER Stem Repair Kit, For Most Faucets (17-7458)
- TOTO Spud Nut, Escutcheon, 1-1/2" (71051NT6)
- Kissler Faucet Repair and Maintenance