Shop All High Visibility Jackets & Coats
Kishigo
XL Hi -Vis Bomber Jacket, Lime
Mfr # JS119-XL
Zoro # G5143722
Free Shipping & Returns
$87.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Standards ANSI 107 Type R, Class 3 Compliant
- Features Brilliant Series Reflective Piping on Collar, Shoulders, Hood and Sleeve Seams, Durable Ripstop Material With Waterproof Seam Sealed Construction
- Waterproof Yes
- Number of Pockets 0-3
Product Information
- Brand Kishigo
- MFR # JS119-XL
- Zoro # G5143722
- UPC # 801094604422
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | XL |
Length | 29 in |
Fits Chest Size | 48 in to 50 in |
Maximum Chest Size | 50 in |
Minimum Chest Size | 48 in |
Reflective Stripe Width | 2 in |
Size-Body Type | Regular |
Sleeve Length | 30 3/4 in |
Description
Jacket, Garment Type Jacket, Length Type Waist, Style Bomber Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Unisex, Front Closure Type Zipper with Storm Flap, Color Black; Green, Size XL, Number of Outside Pockets 2, Includes Hood Yes, Hood Style Packable Hood in Collar, Maximum Chest Size 50 in, Material Polyester, Includes Removable Liner Yes, Reflective Tape Type Glass Bead, Reflective Stripe Border Type Contrasting, Garment Features Black Bottom, Contrasting Stripes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Full Mask - Visor Included (single), Complete Face Shield - .040 Clea (SHIELD-VISOR-COMPLETE)
- SMEAD Label, Accs, ""E"", Prple, 100Ct Pk (SMD67175)
- LYLE Fire Lane, Zone & Equipment No Parking Sign, 18 in Height, 12 in Width, Aluminum, English (T1-1067-HI_12x18)
- STI Bopper Stopper, Lock weather spring cover (STI-6518)
- KISHIGO 5XL Hi -Vis Bomber Jacket, Lime (JS119-5X)
- KISHIGO XL Hi -Vis Bomber Jacket, Orange (JS120-XL)
- KISHIGO 2XL Hi -Vis Bomber Jacket, Lime (JS119-2X)
- KISHIGO 2X, Lime, Class 3, Economy Bomber Jacket (JS121-2X)
- KISHIGO Jacket, Lime, Polyester, Unisex, 28-1/2" L, M (JS137-M)
- KISHIGO Rain Jacket, Reflctv Piping, Orange, 2X-3X (RWJ107-2X-3X)
- OCCUNOMIX Unisex Yellow Polyester Bomber Jacket size 2XL (LUX-ETJBJ-Y2X)
- Kishigo Workwear and Protective Clothing