Shop All Traffic Safety Vests and Apparel
Kishigo
XL Class 3 High Visibility Vest, Orange
Mfr # 1243-XL
Zoro # G4203193
product price: $15.75
/ea
Sold in multiples of 3 for $47.25
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating Not Rated
- Gender Unisex
- Standards ANSI 107 Type R Class 3
- Color Orange/Red
- Stripe Color Silver
Product Information
- Brand Kishigo
- MFR # 1243-XL
- Zoro # G4203193
- UPC # 801094124333
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | XL |
Fits Chest Size | 48" to 50" |
Length | 30 in |
Details
ATPV Rating | Not Rated |
Gender | Unisex |
Standards | ANSI 107 Type R Class 3 |
Color | Orange/Red |
Stripe Color | Silver |
Number of Pockets with Closure | 3 |
Features | 2" Wide High Performance Reflective Material with 3" Contrasting Mesh; Zipper Front Closure; Left Chest Mic Tab; Outside Left Chest Radio Pocket; Outside Right Chest 2-Tier, 3-Division Pocket; Inside Lower Patch Pockets; Two Lower Outside Solid Material Patch Pockets with Flaps; Ultra-Cool |
Vest Stripe Color Family | Silver |
Back Stripe Pattern | U-Block |
Material | Polyester Mesh |
ANSI Class | 3 |
Item | High Visibility Vest |
Closure Type | Zipper |
Number of Outside Pockets | 4 |
Number of Inside Pockets | 1 |
Description
XL, Orange, Class 3, 6 Pocket Contrast Mesh Vest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC DANGER, HYDROGEN FLAMMABLE GAS (D294P)
- 5.11 Women's Taclite Pro Pant, TDU Khaki, 18, (64360)
- KYORENE 13g Gray Kyorene Graphene A6 Liner with Black HCT MicroFoam Nitrile Palm Coating (M) PK Gloves (00-600 (M))
- PIP Cut Resistant Half Finger Coated Gloves, A2 Cut Level, PVC, M, 12PK (08-K259PDD/M)
- KISHIGO 3XL Class 3 High Visibility Vest, Lime (1242-3X)
- KISHIGO 5XL Class 3 High Visibility Vest, Lime (1242-5X)
- KISHIGO Medium Class 3 High Visibility Vest, Lime (1242-M)
- KISHIGO 3XL Class 2 Fleece Breakaway High Visibility Vest, Lime (1174-3X)
- KISHIGO XL Black Panels Safety Vest, Lime (1513-XL)
- KISHIGO High-Visibility Vest, Zipper, Red, 4XL/5XL (B103-4X-5X)
- ERB SAFETY BreakAway Vest, Cl 2, XBack, HiViz, Orange, M (61740)
- Kishigo High Visibility Clothing