Shop All Traffic Safety Vests and Apparel
Kishigo
XL Class 2 Flame Resistant High Visibility Vest, Lime
Mfr # FM410-XL
Zoro # G8045195
product price: $96.59
/ea
Sold in multiples of 3 for $289.77
Free Shipping & Returns
$289.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow/Green
- Size XL
- ANSI Class 2
- Material Polyester Mesh
- Back Stripe Pattern U-Block
Product Information
- Brand Kishigo
- MFR # FM410-XL
- Zoro # G8045195
- UPC # 801094101433
- Country of Origin United States
- Category Traffic Safety Vests and Apparel
Dimensions
Size | XL |
Fits Chest Size | 48" to 50" |
Length | 26 in |
Details
Item | Flame Resistant High Visibility Vest |
Color | Yellow/Green |
ANSI Class | 2 |
Material | Polyester Mesh |
Back Stripe Pattern | U-Block |
Closure Type | Zipper |
Number of Pockets with Closure | 0 |
Gender | Unisex |
Stripe Color | Silver |
Vest Stripe Color Family | Silver |
Features | 2" Wide High Performance Breathable Reflective Material Greatly Reduces Hot Spots; Indura FR Black Bottom and Trim Helps Keep the Vest Clean and Enhance Workers Appearance; Nomex High Temp FR Zipper; FR Reflective Piping; Two Lower Inside Patch Pockets; Left Chest Inside 2-Tier, 4-Division Pencil Pocket |
Standards | ANSI 107 Type R Class 2, ASTM F1506, ATPV=4.6 cal/cm2, NFPA 70E-2012 |
ATPV Rating | 5.1 |
Hazard Risk Category (HRC) | 1 |
Number of Inside Pockets | 3 |
Number of Outside Pockets | 0 |
Description
XL, Lime, Class 2, Usa, Premium Black Series Fr Mesh Vest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Workbrutes Overshoes, Mens, M, Pull On, Black, PVC, PR (35111)
- TRU-SPEC Mens Tactical Pants, Size 34", Dark Navy (1061)
- KINCO Waterproof Thermal Glove, M, PR (PW 2051 M)
- TIMBERLAND PRO Hiker Shoe, W, 12, Brown, PR (TB186515214)
- KISHIGO 2XL Class 2 High Visibility Vest, Lime (1056-2X)
- KISHIGO 6XL Class 2 High Visibility Vest, Lime (1083-6X)
- KISHIGO Large Class 2 Breakaway High Visibility Vest, Lime (1174-L)
- KISHIGO High-Visibility Vest, Blue, L/XL (B121-L-XL)
- KISHIGO Medium Class 3 High Visibility Vest, Orange (1243-M)
- KISHIGO 4X Black Panels Safety Vest, Orange (1514-4X)
- MILWAUKEE TOOL Class 2 Breakaway High Visibility Orange Mesh Safety Vest - 2X-Large/3X-Large (48-73-5127)
- Kishigo High Visibility Clothing