Shop All Traffic Safety Vests and Apparel
Kishigo
Vest, BlackBottom, Class 2, Lime, 2XL-3XL
Mfr # 1509-2X-3X
Zoro # G5271567
product price: $14.69
/ea
Sold in multiples of 3 for $44.07
$44.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow/Green
- ANSI Class 3
- Material Polyester Mesh
- Back Stripe Pattern U-Block
- Closure Type Zipper
Product Information
- Brand Kishigo
- MFR # 1509-2X-3X
- Zoro # G5271567
- UPC # 801094980137
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 3XL |
Fits Chest Size | 50" to 54" |
Length | 27 in |
Details
Item | Safety Vest |
Color | Yellow/Green |
ANSI Class | 3 |
Material | Polyester Mesh |
Back Stripe Pattern | U-Block |
Closure Type | Zipper |
Number of Pockets with Closure | 0 |
Gender | Unisex |
Stripe Color | Silver |
Vest Stripe Color Family | Silver |
ATPV Rating | Not Rated |
Features | Solid Black Polyester on Lower Front. Zipper Closure |
Standards | ANSI/ISEA 107 Class 2 Compliant |
Number of Inside Pockets | 0 |
Number of Outside Pockets | 1 |
Description
2X-3X, Lime, Class 2, Black Bottom Mesh Vest - Economy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID RainMaster PVC Supported 14 MIL Rain Jacket with Hood, M (HJ7819-M)
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, XL, 1 PR (4032-XL (10))
- JUSTIN ORIGINAL WORKBOOTS Western Boot, D, 11, Brown, PR (SE4300)
- SPILFYTER Spill Kit, Universal, White, PK4 (405000)
- KISHIGO Vest, BlackBottom, Class 2, Lime, L-XL (1509-L-XL)
- KISHIGO XL Class 2 High Visibility Vest, Orange (1055-XL)
- KISHIGO High Visibility Vest, Orange/Red, 3XL (GF182NF-3X)
- KISHIGO 2XL Class 2 High Visibility Vest, Lime (1163-2X)
- KISHIGO All Mesh Contrast Vest, Class 2, Lime, S (1195-S)
- KISHIGO XL Class 3 High Visibility Vest, Lime (1242-XL)
- MILWAUKEE TOOL Class 3 High Visibility Yellow Mesh Safety Vest - Small/Medium (48-73-5131)
- Kishigo Workwear and Protective Clothing