Shop All High Visibility Shirts & Sweatshirts
Kishigo
T-Shirt, Black Sided, Class 3, Lime, 2XL
Mfr # 9134-2X
Zoro # G5141141
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Green
- Material Polyester
- Fits Chest Size 46 in to 48 in
- Fabric Weight 0.8 lb
Product Information
- Brand Kishigo
- MFR # 9134-2X
- Zoro # G5141141
- UPC # 801094913449
- Country of Origin Viet Nam
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 2XL |
Fits Chest Size | 46 in to 48 in |
Length | 31 in |
Size-Body Type | Regular |
Minimum Chest Size | 46 in |
Maximum Chest Size | 48 in |
Reflective Stripe Width | 2 in |
Description
T-Shirt, Gender Unisex, ANSI Class 3, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Collar Style Lay Flat, Color Green, Size 2XL, Size-Body Type Regular, Fabric Weight 0.8 lb, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Black Sides, Sweat-wicking, Standards ANSI 107 Type R Class 3 Compliant, Sleeve Type Long, Maximum Chest Size 48 in, ANSI Type R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ultra Reflective Numbers, 4, PK10 (3010-4)
- 5.11 Boots, Black, 9-1/2R, Unisex, 8 in. H, PR (12336)
- LYLE Admittance Sign, 10x14 In., English, U1-1005-RD_14X10 (U1-1005-RD_14X10)
- BRADY Voltage Card, 18 Marker, 1-Phase (44329)
- KISHIGO 3X, Black, Class 1 Enhanced Visibility Contrast T-Shirt (B200-3X)
- KISHIGO T-Shirt, Black Sided, Class 2, Orange, M (9115-M)
- KISHIGO T-Shirt, Black Sided, Class 2, Lime, M (9114-M)
- KISHIGO 4X, Lime, Class 3, Long Sleeve Class 3 T-Shirt (9145-4X)
- KISHIGO L, Lime, Class 3, Long Sleeve Class 3 T-Shirt (9145-L)
- KISHIGO XL, Lime, Class 3, Long Sleeve Class 3 T-Shirt (9145-XL)
- OCCUNOMIX 5XL 64 in. Chest T-Shirt, Hi-Vis Yellow (LUX-LSETP3B-Y5X)
- Kishigo High Visibility Clothing