Kishigo

T-Shirt, Black Sided, Class 2, Orange, XL


product price: $23.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size XL
  • Color Orange
  • Material Polyester
  • Fits Chest Size 42 in to 44 in
  • Fabric Weight 0.56 lb
See all product information

Product Information

Dimensions

Size XL
Fits Chest Size 42 in to 44 in
Length 30 in
Size-Body Type Regular
Minimum Chest Size 42 in
Maximum Chest Size 44 in
Reflective Stripe Width 2 in

Description

T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Collar Style Lay Flat, Color Orange, Size XL, Size-Body Type Regular, Fabric Weight 0.56 lb, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Black Sides, Sweat-wicking, Standards ANSI 107 Type R Class 2 Compliant, Sleeve Type Short, Maximum Chest Size 44 in, ANSI Type R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.