Shop All High Visibility Shirts & Sweatshirts
Kishigo
T-Shirt, Black Sided, Class 2, Orange, L
Mfr # 9115-L
Zoro # G5141367
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Polyester
- Fits Chest Size 38 in to 40 in
- Fabric Weight 0.52 lb
- Back Stripe Pattern U
Product Information
- Brand Kishigo
- MFR # 9115-L
- Zoro # G5141367
- UPC # 801094911520
- Country of Origin Viet Nam
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | L |
Fits Chest Size | 38 in to 40 in |
Length | 29 in |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 38 in |
Maximum Chest Size | 40 in |
Size-Body Type | Regular |
Description
T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Collar Style Lay Flat, Color Orange, Size L, Size-Body Type Regular, Fabric Weight 0.52 lb, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Black Sides, Sweat-wicking, Standards ANSI 107 Type R Class 2 Compliant, Sleeve Type Short, Maximum Chest Size 40 in, ANSI Type R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Signal, Nfpa (58656)
- TOUGH DUCK Men's High-visibility Orange Polyester Hi-Vis Parka size 2XL (S17621)
- GLOVE GUARD Glove Guard(R) Clip, High Vis Yellow, Blank (1939HVYW)
- ZORO SELECT Underground Tape, Blue/Black, 1000ft x 6In (91298)
- KISHIGO T-Shirt, Black Sided, Class 2, Orange, M (9115-M)
- KISHIGO T-Shirt, Black Sided, Class 2, Lime, L (9114-L)
- KISHIGO M, Lime, Class 3, Long Sleeve Class 3 T-Shirt (9145-M)
- KISHIGO T-Shirt, Black Sided, Class 2, Lime, 5XL (9114-5X)
- KISHIGO L, Lime Class 2, Flat Stitch Panels Class 2 T-Shirt (9120-L)
- KISHIGO 4X, Lime, Class 3, Long Sleeve Class 3 T-Shirt (9145-4X)
- KISHIGO T-Shirt, Black Sided, Class 3, Lime, L (9134-L)
- Kishigo Workwear and Protective Clothing