Shop All Traffic Safety Vests and Apparel
Kishigo
Safety Vest, Zipper, Black, L/XL
Mfr # B100-L-XL
Zoro # G3578362
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Gender Unisex
- Color Black
- Back Stripe Pattern U
- ANSI Class Not Rated
Product Information
- Brand Kishigo
- MFR # B100-L-XL
- Zoro # G3578362
- UPC # 801094285119
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L/XL |
Fits Chest Size | 44 in |
Length | 27 in |
Maximum Chest Size | 48 in |
Minimum Chest Size | 44 in |
Reflective Stripe Width | 2 in |
Description
Safety Vest, ANSI Class Not Rated, Vest Size L, XL, Traffic Safety Vest Color Black, Fits Chest Size 44 in, Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U, Number of Pockets (Inside) 2, Number of Pockets (Outside) 4, Number of Pockets with Closure 2, Features (2) Lapel Grommets, Enhanced Visibility
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Knee Pads, EVA Gel Padding, PR (350)
- INDUSTRIAL SCIENTIFIC Sampling Tubing/Probe Kit (18108043)
- BEST SANITIZERS Vertical Brush, 12" L x 6" W x 6" H (USP20110)
- CONDOR Lab Coat, Polypropylene, Blue, XL, PK25 (26W853)
- KISHIGO 2XL Class 2 Flame Resistant High Visibility Vest, Lime (FM389-2X)
- KISHIGO 5XL Class 2 Breakaway High Visibility Vest, Lime (1174-5X)
- KISHIGO XL Men's Safety Vest, Orange (1516-XL)
- KISHIGO High-Visibility Vest, Blue, S/M (B121-S-M)
- KISHIGO 5XL Class 2 High Visibility Vest, Lime (1083-5X)
- KISHIGO 4XL Class 2 Breakaway High Visibility Vest, Lime (1174-4X)
- PYRAMEX Safety Vest, Hi-Vis, Lime, 3XL (RVZ2410X3)
- Kishigo Workwear and Protective Clothing