Shop All Rain Pants
Kishigo
Rain Pant, Refl Piping, Orange, S-M
Mfr # RWP107-S-M
Zoro # G5141071
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Material Polyester
- Fabric Weight 4.7 oz
- Inseam 28 in
- Seam Style Sealed
Product Information
- Brand Kishigo
- MFR # RWP107-S-M
- Zoro # G5141071
- UPC # 801094602206
- Country of Origin China
- Category Rain Pants
Dimensions
Size | M |
Fits Waist Size | 38 in |
Maximum Waist Size | 38 in |
Description
Rain Pants, Material Polyester, Gender Unisex, Size M, Color Orange, Inseam 28 in, Maximum Waist Size 38 in, High-Visibility Yes, ANSI Class E, ANSI Type Unrated, Number of Outside Pockets 2, Includes Lining Yes, Lining Material Polyester, Ankle Type Adjustable Cuff, Fabric Weight 4.7 oz, Thickness 6.2 mil, Style Rain Pants, Fly Closure Type None, Insulated for Cold Conditions No, Waist Closure Pull On, Reflective Stripe Border Type None, Standards ANSI 107-2010 Class E, Will Fit Over Boots Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, 10/XL, Nylon, Black, PR (3006-XL (10))
- ZING Handicap Parking Sign, 18X12", HIP, 2366 (2366)
- CARHARTT Logger Boots, Mn, Composite, 8In, 9-1/2M, PR (CML8360 9.5M)
- HEXARMOR Safety Glasses, Wraparound Gray Polycarbonate Lens, Anti-Fog, Scratch-Resistant (11-10006-02)
- KISHIGO Rain Pant, Refl Piping, Orange, 2XL-3XL (RWP107-2X-3X)
- KISHIGO Rain Pant, Refl Piping, Lime, 2XL-3XL (RWP106-2X-3X)
- KISHIGO Rain Pant, Refl Piping, Lime, L-XL (RWP106-L-XL)
- KISHIGO S-M, Lime, Class E, Storm Stopper Rainwear Pants (9665P-S-M)
- KISHIGO L-XL, Lime, Class E, Storm Stopper Rainwear Pants (9665P-L-XL)
- KISHIGO L-XL, Orange, Class E, Storm Stopper Pro Rainwear Pant (RWP101-L-XL)
- TINGLEY Icon LTE„¢ Pants, Fluorescent Yellow-Green, Polyurethane On 75 Denier Ripstop Polyester, LG (P27122.LG)
- Kishigo Rain Gear