Shop All Traffic Safety Vests and Apparel
Kishigo
Medium Class 3 High Visibility Vest, Orange
Mfr # 1243-M
Zoro # G4168491
product price: $16.49
/ea
Sold in multiples of 3 for $49.47
$49.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange/Red
- Size M
- ANSI Class 3
- Material Polyester Mesh
- Back Stripe Pattern U-Block
Product Information
- Brand Kishigo
- MFR # 1243-M
- Zoro # G4168491
- UPC # 801094124319
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | M |
Fits Chest Size | 40" to 42" |
Length | 24 in |
Details
Item | High Visibility Vest |
Color | Orange/Red |
ANSI Class | 3 |
Material | Polyester Mesh |
Back Stripe Pattern | U-Block |
Closure Type | Zipper |
Number of Pockets with Closure | 3 |
Gender | Unisex |
Stripe Color | Silver |
ATPV Rating | Not Rated |
Standards | ANSI/ISEA 107-2010 |
Features | Left chest mic tab |
Vest Stripe Color Family | Silver |
Number of Inside Pockets | 1 |
Number of Outside Pockets | 4 |
Description
M, Orange, Class 3, 6 Pocket Contrast Mesh Vest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Size 3 Men's Plain Rubber Boot, Blue (8908500)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 475T57 (475T57)
- MAGID Safety Glasses, Indoor/Outdoor Antifog Coating (Y84BKAFIO)
- CONDOR Mechanics Gloves, M, Black, Polyester (488C70)
- KISHIGO 2XL Class 2 High Visibility Vest, Lime (1083-2X)
- KISHIGO 4X Black Panels Safety Vest, Orange (1514-4X)
- KISHIGO 3XL Class 2 High Visibility Vest, Orange (1084-3X)
- KISHIGO Medium Class 3 High Visibility Vest, Lime (1242-M)
- KISHIGO Medium Men's Safety Vest, Orange (1516-M)
- KISHIGO 5XL Class 2 Breakaway High Visibility Vest, Lime (1174-5X)
- PIONEER Mesh Safety Vest, Orange, XL, 2 Stripe (V1025250U-XL)
- Kishigo Workwear and Protective Clothing