Shop All Traffic Safety Vests and Apparel
Kishigo
Medium Class 2 High Visibility Vest, Orange
Mfr # 1090-M
Zoro # G3788084
Sold in multiples of 3 for $27.75
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class 2
- Material Polyester Mesh
- Back Stripe Pattern U-Block
- Closure Type Zipper
- Number of Pockets with Closure 0
Product Information
- Brand Kishigo
- MFR # 1090-M
- Zoro # G3788084
- UPC # 801094109019
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | M |
Fits Chest Size | 42" to 44" |
Length | 19 in |
Details
Item | High Visibility Vest |
Color | Orange/Red |
ANSI Class | 2 |
Material | Polyester Mesh |
Back Stripe Pattern | U-Block |
Closure Type | Zipper |
Number of Pockets with Closure | 0 |
Gender | Unisex |
Stripe Color | Silver |
Features | 2" Wide High Performance Reflective Material; Zipper Front Closure; Left Chest Mic Tab; Outside Left Chest Pocket; Ultra-Cool |
Vest Stripe Color Family | Silver |
ATPV Rating | Not Rated |
Standards | ANSI 107 Type R Class 2 |
Number of Inside Pockets | 0 |
Number of Outside Pockets | 1 |
Description
M, Orange, Class 2, Single Pocket Zipper Mesh Vest
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Gloves, A3 Cut Level, Nitrile, S, 1 PR (KV350S-07)
- LYLE No Parking Any Time Sign, 18" x 12, R7-1R-12HA (R7-1R-12HA)
- MCR SAFETY Ninja Ice Insulated Work Gloves, 15-Gauge, Coated Palm and Fingertips, Black, Large, 1 Pair (N9690L)
- PARTNERS BRAND Inventory Tags, 1 Part Stub Style #8, Pre-Wired, (6000-6999), 6 1/4" x 3 1/8", Manila, 1000/Case (G18073)
- KISHIGO Large Class 2 High Visibility Vest, Orange (1090-L)
- KISHIGO 3XL Class 2 Breakaway High Visibility Vest, Orange (1176-3X)
- KISHIGO High Visibility Vest, Yellow/Grn, 2XL/3XL (GF188-2X-3X)
- KISHIGO High-Visibility Vest, Pink, L/XL (B126-L-XL)
- KISHIGO Large Class 2 Breakaway High Visibility Vest, Orange (1176-L)
- KISHIGO Large Men's Safety Vest, Orange (1516-L)
- CONDOR Class 2, Lime, Hook-and-Loop, Solid, Non (786F56)
- Kishigo Traffic Safety Vests and Apparel