Shop All Traffic Safety Vests and Apparel
Kishigo
Medium Class 2 High Visibility Vest, Lime
Mfr # 1076-M
Zoro # G3842553
product price: $20.95
/ea
Sold in multiples of 3 for $62.85
$62.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class 2
- Material Polyester Mesh
- Back Stripe Pattern U-Block
- Closure Type Zipper
- Number of Pockets with Closure 0
Product Information
- Brand Kishigo
- MFR # 1076-M
- Zoro # G3842553
- UPC # 801094107619
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | M |
Fits Chest Size | 40 in to 42 in |
Length | 24 in |
Details
Item | High Visibility Vest |
Color | Yellow/Green |
ANSI Class | 2 |
Material | Polyester Mesh |
Back Stripe Pattern | U-Block |
Closure Type | Zipper |
Number of Pockets with Closure | 0 |
Gender | Unisex |
Stripe Color | Yellow/Green |
Vest Stripe Color Family | Green/Yellow |
ATPV Rating | Not Rated |
Standards | ANSI 107 Type R Class 2 |
Features | 2" Wide ORALITE Prismatic Reflective Material; Zipper Front Closure; Left and Right Chest Mic Tabs; Outside Left Chest 2-Tier, 4-Division Pencil Pocket; Inside Lower Right Patch Pocket; Ultra-Cool |
Number of Inside Pockets | 1 |
Number of Outside Pockets | 1 |
Description
M, Lime, Class 2, Oralite All Mesh Vest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YAKTRAX Boot Guard, Brown, PU, Universal, PR (08403)
- VNM SIGNMAKER Label Tape, White, 3in W, For Mfr No. VnM4, REFWT-3762 (REFWT-3762)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, M, 1 PR (5308)
- ARBPRO Arbpro EVO 2 Climbing Boots - Size 9.5 (EVO2-9 1/2)
- KISHIGO Large Black Panels Safety Vest, Lime (1513-L)
- KISHIGO XL Class 2 Fleece Breakaway High Visibility Vest, Lime (1174-XL)
- KISHIGO 2XL Class 2 Flame Resistant High Visibility Vest, Lime (FM410-2X)
- KISHIGO Safety Vest, Zipper, Black, 4XL/5XL (B100-4X-5X)
- KISHIGO 2XL Class 2 High Visibility Vest, Orange (1055-2X)
- KISHIGO Medium Black Panels Safety Vest, Lime (1513-M)
- 2W INTERNATIONAL Premium Safety Vest, Black, Large (CV-BK L)
- Kishigo Workwear and Protective Clothing