Shop All Traffic Safety Vests and Apparel
Kishigo
Medium Black Panels Safety Vest, Lime
Mfr # 1513-M
Zoro # G5142532
product price: $24.19
/ea
Sold in multiples of 3 for $72.57
$72.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow/Green
- Size M
- ANSI Class 3
- Material Polyester
- Back Stripe Pattern U-Block
Product Information
- Brand Kishigo
- MFR # 1513-M
- Zoro # G5142532
- UPC # 801094151315
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | M |
Fits Chest Size | 40" to 42" |
Length | 30 in |
Details
Item | Safety Vest |
Color | Yellow/Green |
ANSI Class | 3 |
Material | Polyester |
Back Stripe Pattern | U-Block |
Closure Type | Zipper |
Number of Pockets with Closure | 3 |
Gender | Unisex |
Stripe Color | Silver |
Vest Stripe Color Family | Green/Yellow and Silver |
Standards | ANSI/ISEA 107 Class 2 Compliant |
ATPV Rating | Not Rated |
Features | Ulta-Cool Polyester Mesh, Durable Webbing Reinforcement Closure, 2" Wide Silver Reflective Materials with 3" Breathable Contrasting Color, Reflective Trim Around Arms and Piping Down Sides For Added Low Light Visibility, Black Sides Provides Contrast and adds a Sporty Look |
Number of Outside Pockets | 4 |
Number of Inside Pockets | 2 |
ANSI Type | Type R, Class 2 |
Description
M, Lime, Class 2, Premium Black Series Heavy Duty Vest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTCH EQUIPMENT Notch Speedline Snaphook (41413)
- DEFENDER SAFETY 13G Recycled Polyester Knit Liner, Rainbow Blue Gloves, Cut 1, Abrasion 3, Polyurethane Coating, Size XL (DXG-E01-03XL)
- LYLE Safety Decal, 5 in H, 7 in W, Reflective Sheeting, English, U7-1261-RD_7X5 (U7-1261-RD_7X5)
- NMC Do Not Enter Restroom Closed For Cleanin (FS22)
- KISHIGO 3XL Class 2 Fleece Breakaway High Visibility Vest, Lime (1174-3X)
- KISHIGO 5XL Class 2 High Visibility Vest, Orange (1084-5X)
- KISHIGO High-Visibility Vest, Black, 2XL/3XL (B120-2X-3X)
- KISHIGO 6XL Class 2 High Visibility Vest, Lime (1083-6X)
- KISHIGO Medium Class 2 High Visibility Vest, Lime (1056-M)
- KISHIGO Medium Class 3 High Visibility Vest, Lime (1242-M)
- MILWAUKEE TOOL Class 2 High Visibility Orange Safety Vest - S/M (CSA) (48-73-5071)
- Kishigo High Visibility Clothing