Shop All High Visibility Jackets & Coats
Kishigo
Large Hi -Vis Bomber Jacket, Lime
Mfr # JS119-L
Zoro # G5143704
product price: $90.79
/ea
Free Shipping & Returns
$90.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Standards ANSI 107 Type R, Class 3 Compliant
- Features Brilliant Series Reflective Piping on Collar, Shoulders, Hood and Sleeve Seams, Durable Ripstop Material With Waterproof Seam Sealed Construction
- Waterproof Yes
- Number of Pockets 0-3
Product Information
- Brand Kishigo
- MFR # JS119-L
- Zoro # G5143704
- UPC # 801094604415
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | L |
Fits Chest Size | 44 in to 46 in |
Length | 28 in |
Sleeve Length | 30 in |
Size-Body Type | Regular |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 46 in |
Minimum Chest Size | 44 in |
Description
Jacket, Garment Type Jacket, Length Type Waist, Style Bomber Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Unisex, Front Closure Type Zipper with Storm Flap, Color Black; Green, Size L, Number of Outside Pockets 2, Includes Hood Yes, Hood Style Packable Hood in Collar, Maximum Chest Size 46 in, Material Polyester, Includes Removable Liner Yes, Reflective Tape Type Glass Bead, Reflective Stripe Border Type Contrasting, Garment Features Black Bottom, Contrasting Stripes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO Medium Class 2 Breakaway High Visibility Vest, Lime (1174-M)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC120SYLLG001200)
- ZORO SELECT Barricade Marking Tape, 3In W, Yellow, PK8 (300-Y-3X1000FTX2MIL)
- 212 PERFORMANCE Fr Fabricator, Cut 2, Black, M, PR (FRGC2-05-009)
- KISHIGO XL Hi -Vis Bomber Jacket, Lime (JS119-XL)
- KISHIGO 5XL Hi -Vis Bomber Jacket, Lime (JS119-5X)
- KISHIGO Medium Hi -Vis Bomber Jacket, Orange (JS120-M)
- KISHIGO XL Hi -Vis Bomber Jacket, Orange (JS120-XL)
- KISHIGO XL, Black, Class 1 Enhanced Visibility Premium Jacket (B300-XL)
- KISHIGO Jacket, Windbreaker, Lime, Zipper, 2XL (WB102-2X)
- GLOWEAR BY ERGODYNE Lime M Lightweight Hi-Vis Rain Jacket - Type R, Class 3 (8366)
- Kishigo Workwear and Protective Clothing