Shop All Traffic Safety Vests and Apparel
Kishigo
Large Class 3 High Visibility Vest, Lime
Mfr # 1242-L
Zoro # G4208416
product price: $20.55
/ea
Sold in multiples of 3 for $61.65
$61.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow/Green
- Size L
- ANSI Class 3
- Material 100% Polyester Mesh
- Back Stripe Pattern U-Block
Product Information
- Brand Kishigo
- MFR # 1242-L
- Zoro # G4208416
- UPC # 801094124227
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Fits Chest Size | 44" to 46" |
Length | 24 in |
Details
Item | High Visibility Vest |
Color | Yellow/Green |
ANSI Class | 3 |
Material | 100% Polyester Mesh |
Back Stripe Pattern | U-Block |
Closure Type | Zipper |
Number of Pockets with Closure | 3 |
Gender | Unisex |
Stripe Color | Silver |
ATPV Rating | Not Rated |
Vest Stripe Color Family | Silver |
Features | 2" Wide High Performance Reflective Material with 3" Contrasting Mesh; Zipper Front Closure; Left Chest Mic Tab; Outside Left Chest Radio Pocket; Outside Right Chest 2-Tier, 3-Division Pocket; Inside Lower Patch Pockets; Two Lower Outside Solid Material Patch Pockets with Flaps; Ultra-Cool |
Standards | ANSI 107 Type R Class 3 |
Number of Outside Pockets | 4 |
Number of Inside Pockets | 1 |
Description
L, Lime, Class 3, 6 Pocket Contrast Mesh Vest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 4 PK, Yellow, Tychem(R) 2000, Adhesive (QC122TYL4X000400)
- MECHANIX WEAR Mechanics Gloves, L, Brown/Black, Leather, TPR (LDMP-C75-010)
- PIG DrainBlocker Cover, 54 x 30 In (PLR409)
- HONEYWELL MILLER Complete Mounting Bracket Assembly (DH-19-MILLER/)
- KISHIGO All Mesh Contrast Vest, Class 2, Lime, S (1195-S)
- KISHIGO 6XL Class 2 High Visibility Vest, Orange (1084-6X)
- KISHIGO High-Visibility Vest, Red, L/XL (B122-L-XL)
- KISHIGO Medium Class 2 High Visibility Vest, Orange (1084-M)
- KISHIGO 5XL Class 3 High Visibility Vest, Lime (1242-5X)
- KISHIGO Large Class 2 Breakaway High Visibility Vest, Orange (1176-L)
- MILWAUKEE TOOL Class 3 High Visibility Orange Mesh Safety Vest - Large/X-Large (48-73-5136)
- Kishigo Traffic Safety Vests and Apparel