Shop All Traffic Safety Vests and Apparel
Kishigo
Large Class 2 High Visibility Vest, Orange
Mfr # S5001-L
Zoro # G3952611
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Size L
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern U
Product Information
- Brand Kishigo
- MFR # S5001-L
- Zoro # G3952611
- UPC # 801094500120
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Fits Chest Size | 44 in to 46 in |
Length | 26 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 46 in |
Minimum Chest Size | 44 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size L, Traffic Safety Vest Color Orange/Red, Fits Chest Size 44 in to 46 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 26 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 4, Features Left and Right Chest Mic Tabs with Padded Neck, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO SlipOn Work Shoes, Alloy, Wmns, 7W, Blk, PR (87528)
- PIP Unlined Leather Drivers Gloves, S, PK12 (68-103/S)
- PIP Cut-Resistant Gloves, XL Size, PK12 (M1840-XL)
- BRADY Arrow Tape, White/Brown, 2 In. W (109929)
- KISHIGO Safety Vest, Zipper, Black, S/M (B100-S-M)
- KISHIGO 4XL/5XL Class 2 High Visibility Vest, Lime (1805-4X-5X)
- KISHIGO High Visibility Vest, Class 3, XL, Lime (1550-XL)
- KISHIGO XL Class 2 High Visibility Vest, Orange (1090-XL)
- KISHIGO 4XL Class 2 Breakaway High Visibility Vest, Orange (1176-4X)
- KISHIGO Medium Class 2 High Visibility Vest, Orange (1055-M)
- ERB SAFETY Safety Vest, Zipper, Hi-Viz, Orange, XL (61210)
- Kishigo Traffic Safety Vests and Apparel