Shop All Traffic Safety Vests and Apparel
Kishigo
Large Class 2 Breakaway High Visibility Vest, Lime
Mfr # 1174-L
Zoro # G3923236
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern U
- Closure Type Hook-and-Loop
- Number of Pockets with Closure 0
Product Information
- Brand Kishigo
- MFR # 1174-L
- Zoro # G3923236
- UPC # 801094117427
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Fits Chest Size | 44 in to 46 in |
Length | 27 in |
Maximum Chest Size | 46 in |
Minimum Chest Size | 44 in |
Reflective Stripe Width | 2 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size L, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 44 in to 46 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 29 in, Number of Pockets (Inside) 3, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features Left Chest Mic Tab, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Orange, M (61433)
- MIGHTY LINE Tape, Wht, Blue Chevrons, 2"x100 ft. Roll (2RWCHVB)
- CONDOR Marking Tape, Roll, 2In W, 108 ft.L, Black (6FXW5)
- 5.11 Military/Tactical Boot, Size 11-1/2, PR (12417)
- KISHIGO 2XL Class 2 Breakaway High Visibility Vest, Orange (1176-2X)
- KISHIGO 5XL Class 2 Breakaway High Visibility Vest, Orange (1176-5X)
- KISHIGO Medium Class 2 Breakaway High Visibility Vest, Lime (1174-M)
- KISHIGO XL Class 2 High Visibility Vest, Lime (1089-XL)
- KISHIGO Large Class 2 High Visibility Vest, Orange (1055-L)
- KISHIGO Medium Men's Safety Vest, Orange (1516-M)
- PYRAMEX Safety Vest, Hi-Vis, Orange, 5XL (RVZ2420X5)
- Kishigo Traffic Safety Vests and Apparel