Shop All High Visibility Jackets & Coats
Kishigo
Jacket, Windbreaker, Lime, Zipper, L
Mfr # WB102-L
Zoro # G104860033
product price: $76.35
/ea
Free Shipping & Returns
$76.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Color Lime
- Number of Pockets 0-3
- Reflective Stripe Border Type None
- Reflective Stripe Locations Back, Chest
Product Information
- Brand Kishigo
- MFR # WB102-L
- Zoro # G104860033
- UPC # 801094969323
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | L |
Maximum Chest Size | 53 in |
Length | 29 3/4 in |
Size-Body Type | Regular |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 51 in |
Description
Windbreaker, Garment Type Jacket, Length Type Waist, Style Windbreaker, Back Stripe Pattern Horizontal, ANSI Class 3, ANSI Type R, Gender Unisex, Front Closure Type Zipper, Color Lime, Size L, Number of Outside Pockets 2, Includes Hood Yes, Hood Style Attached, Maximum Chest Size 53 in, Material 100 Percent Polyester, Includes Removable Liner No, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Lightweight, Minimum Chest Size 51 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Black Boot, ST, USA Bullrun, 6", Sz7.5D, PR (15569)
- DYMO LABEL TAPE3/8X9.8'BLK3PK (1741670)
- FEDERAL SIGNAL Beacon Warning Light, Blue, LED (SLM200B)
- MOLDEX Moldex 2300 Series N95 Particulate Respirator Mask, Exhalation Valve, M/L, 10/Box, 2300N95 (2300N95)
- KISHIGO Jacket, Windbreaker, Lime, Zipper, 5XL (WB102-5X)
- KISHIGO Jacket, Windbreaker, Lime, Zipper, 2XL (WB102-2X)
- KISHIGO M, Lime, Class 3, Economy Bomber Jacket (JS121-M)
- KISHIGO Jacket, Lime, Polyester, Unisex, 28-1/2" L, M (JS137-M)
- KISHIGO XL, Lime Class 3 Black Series 2 In 1 Jacket (JS135-XL)
- KISHIGO 2X, Lime, Class 3, Economy Bomber Jacket (JS121-2X)
- PORTWEST Hi-Vis Executive Jacket 5in1, S (US768)
- Kishigo Workwear and Protective Clothing